Zoro Homepage

SPN Loop Clamp, 1-1/2x1/2", 0.265" Hole

  • Mfr # SPN-24

  • Zoro # G7793731


product price: $2.29
/ea
Sold in multiples of 5 for $11.45

Key Features

Material
Steel
Max. Bundle Dia.
1-1/2 in
Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPN-24
Zoro #
G7793731
UPC #
-
Country of Origin
United States

Dimensions

Max. Bundle Dia.
1-1/2 in
Width
1/2 in

Details

Item
Cable Clamp
Material
Steel

Description

EPDM Rubber Lined Loop Clamp

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.