Zoro Homepage

Disconnect Switch, 6 In. W, 4 In. D

  • Mfr # DC-SK-1

  • Zoro # G1942001


product price: $410.88
/ea
Free Shipping & Returns

Key Features

Heater Voltage
120 to 600VAC
Mounting Type
Surface
Max. Operating Amps
50
For Use With
All FHK-2 FHK-4, FHK-13, FHK-6, MR-13, MR-27, MR-4, MR-6
Width
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC-SK-1
Zoro #
G1942001
UPC #
686334589376
Country of Origin
United States

Dimensions

Width
6"
Height
5"
Depth
4"
Overall Height
5 in
Overall Width
6 in
Overall Depth
4 in

Details

Heater Voltage
120 to 600VAC
Mounting Type
Surface
Max. Operating Amps
50
Item
Disconnect Switch
For Use With
All FHK-2 FHK-4, FHK-13, FHK-6, MR-13, MR-27, MR-4, MR-6
NEMA Rating
1
Voltage Range
120 to 600V AC
Voltage
600V AC
Amperage
50 A
Mounting
To Heater

Description

Disconnect Switch, Voltage 600V AC, For Use With All FHK-2 FHK-4, FHK-13, FHK-6, MR-13, MR-27, MR-4, MR-6, Voltage Range 120 to 600V AC, Amperage 50 A, Mounting Type Unit-Mounted, Overall Height 5 in, Overall Width 6 in, Overall Depth 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.