Zoro Homepage
This item is Discontinued.
Fostoria Dock Light, Dual-Arm, LED 12W, 120V, 40" DKL40VALED

Dock Light, Dual-Arm, LED 12W, 120V, 40" (Discontinued)

  • Mfr # DKL40VALED
  • Zoro # G7542860
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DKL40VALED
Zoro #
G7542860
UPC #
686334470834
Country of Origin
Unknown

Details

Item
Dock Light,Dual-Arm,LED 12W,120V,40"

Description

Dock Light,Dual-Arm,LED 12W,120V,40 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.