Zoro Homepage
This item is Discontinued.
Fostoria Dock Light, Dual-Arm, QH 500W, 120V, 60" DKL60VAQHA

Dock Light, Dual-Arm, QH 500W, 120V, 60" (Discontinued)

  • Mfr # DKL60VAQHA
  • Zoro # G7611698
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DKL60VAQHA
Zoro #
G7611698
UPC #
686334446723
Country of Origin
United States

Details

Item
Dock Light,Dual-Arm,QH 500W,120V,60"

Description

Dock Light,Dual-Arm,QH 500W,120V,60 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.