Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EIR Replcmnt Elmnt, 5/16" Dia.x28-11/16"L

  • Mfr # AGS2548

  • Zoro # G5521023


product price: $374.40
/ea
Free Shipping & Returns

Key Features

Material
Quartz, Vycor
For Use With
343, Mfr. No. 342, MM-33A
Includes
5-1/2 in Wire Leads, Sleeve
Diameter
3/8 in
Voltage
480V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGS2548
Zoro #
G5521023
UPC #
686334489980
Country of Origin
China

Dimensions

Diameter
3/8 in
Overall Dimensions - Dia. x L
5/16 in x 19-11/16 in
Overall Length
28 3/4 in

Details

Material
Quartz, Vycor
Item
Electric Infrared Tubular Heater Element
For Use With
343, Mfr. No. 342, MM-33A
Includes
5-1/2 in Wire Leads, Sleeve
Voltage
480V AC
Voltage Regulation
0.02
Connection Type
5-1/2 in Pigtail
Fits Heater Type
Fostoria's Electric Infrared Heater Series
Color
Clear
Heater Mounting Position
Horizontal Burn
Amperage
5.2 A
Wattage Output
2,500 W

Description

Electric Infrared Tubular Heater Element, For Use With 343, Mfr. No. 342, MM-33A, Overall Length 28 3/4 in, Diameter 3/8 in, Connection Type 5-1/2 in Pigtail, Voltage 480V AC, Wattage Output 2,500 W, Clear, Fits Heater Type Fostoria's Electric Infrared Heater Series, Heater Mounting Position Horizontal Burn, Voltage Regulation 0.02, Amperage 5.2 A, Quartz, Vycor, Includes 5-1/2 in Wire Leads, Sleeve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.