Shop FOSTORIA

Electric Infrared Heater, 1 or 3 Phase, Aluminum, 14,672 BtuH, 240V AC 4300 W

  • Mfr # FSA-4324-3
  • Zoro # G1181210

product price: 
$
1,755.99
/ea
Free Shipping & Returns

Key Features

Watts
4300
Voltage
240V AC
Phase
1, 3
Height
9-1/2"
Width
14 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FSA-4324-3
Zoro #
G1181210
UPC #
686334489027
Country of Origin
United States
Watts
4300
Voltage
240V AC
Phase
1, 3
Housing Material
Aluminum
Element Type
Flat Panel Emitter
Item
Infrared Heater
Watts Delivered/Sq.-Ft. 10
35.8
Heat Pattern Coverage @ Floor (10 Ft.)
12 x 10
Watts Delivered/Sq.-Ft. 14
19.2
Number of Lamps
1 A
Beam Pattern
60 Degrees
Indoor/Outdoor Usage
Indoor/Outdoor
Watts Delivered/Sq.-Ft. 16
14.9
Heat Pattern Coverage @ Floor (14 Ft.)
16 x 14
Amps @ 3 Phase
10.36 A
Amps @ 1 Phase
17.91 A
Heat Pattern Coverage @ Floor (12 Ft.)
14 x 12
Electric Heater Phase
1/3
BtuH Output
14,672
Finish
Nickel Brush Aluminum
Infrared Electromagnetic Wave Type
Medium Wave
Heater Voltage
240V AC
Heater Mounting Type
Ceiling Suspended, Wall
Standards
ETL Listed for US & Canada
Watts Delivered/Sq.-Ft. 12
25.6
Heat Pattern Coverage @ Floor (16 Ft.)
18 x 16
Radiant Efficiency
78.5 %
Includes
Electrical Enclosure, Grill, L-Shape Support Brackets
Heating Method
Radiant
For Use Outdoors
Indoor/Outdoor
Electrical Connection
Hardwired
Heating Capacity
14,672 BTU
Frequency
50/60 Hz
Housing Material, Housing Color
Aluminum, Silver
Housing Color
Silver
Voltage, Phase
240V AC, 1 or 3-phase
Brightness
43 lm
Housing Finish
Powder Coated
Heater Mounting Position
Horizontal Burn, Vertical Burn
Amperage
10.4 A / 17.9 A
Max. Operating Temp.
Varies, based on distance from target & mounting height
Mobility
Stationary
NEMA Plug Configuration
Hardwired
Grille Material
Steel, Zinc Plated
Wattage Output
4300W
For Use Indoors/Outdoors
Indoor/Outdoor
Duty Rating
Commercial Grade
Programming Capability
Non-Programmable
Housing Style
Slope
For Location
Indoor/Outdoor
Control Type
None
Operating Temperature - Maximum
Varies, based on distance from target & mounting height
Grille Color
Silver
Thermostat Included
Thermostat Not Included

Dimensions

Height
9-1/2"
Width
14 3/4 in
Length
25 1/16 in
Overall Depth
9 1/4 in
Grille Depth
1 1/4 in
Overall Length
25 1/16 in
Grille Height
23 in
Overall Width
14 3/4 in
Grille Width
13 3/4 in
Overall Dimensions - L x W x D
25-1/16 in x 14-3/4 in x 9-1/4 in
Overall Height
25 1/16 in
Wire Rope Length
25 1/16 in

Description

Electric Infrared Heater, Overall Length 25 1/8 in, Overall Width 14 3/4 in, Overall Depth 9 1/4 in, Phase 1 or 3, Voltage 240V AC, Wattage Output 4300W, Beam Pattern 60 Degrees , Element Type Flat Panel Emitter, Housing Color Silver, Housing Material Aluminum, Mounting Type Recessed, Semi- Recessed, Surface, Suspended, Grille Depth 1 1/4 in, Grille Height 23 in, Grille Width 13 3/4 in, Grille Material Steel, Zinc Plated, Heating Capacity 14,672 BtuH, Heating Method Radiant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.