Electric Infrared Heater, 1 or 3 Phase, Aluminum, 208V AC

  • Mfr # 343-60-THA-208V

  • Zoro # G5520016


product price:  $1,792.00
/ea
Free Shipping & Returns

Key Features

Voltage
208V AC
Phase
1 or 3
Housing Material
Aluminum
Element Type
Quartz Lamp
Infrared Electromagnetic Wave Type
Short Wave
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
343-60-THA-208V
Zoro #
G5520016
UPC #
686334489775
Country of Origin
United States

Dimensions

Overall Length
33 in
Overall Dimensions - L x W x D
33 in x 21-1/2 in x 11 in
Grille Width
18 3/4 in
Grille Depth
1/8 in
Overall Width
21 1/2 in
Overall Depth
11 in
Grille Height
25 1/2 in

Details

Voltage
208V AC
Phase
1 or 3
Housing Material
Aluminum
Element Type
Quartz Lamp
Item
Electric Infrared Heater
Infrared Electromagnetic Wave Type
Short Wave
Includes
(6) High Temperature Leads, 3 in Spacer Brackets, Elements, Guard
Radiant Efficiency
96 %
Beam Pattern
60 Degrees
Standards
ETL Listed for US & Canada
Number of Lamps
3
Amperage
20.8A/36.1A
For Use Outdoors
Indoor/Outdoor
Housing Finish
Nickel-Gray
Wattage Output
7500W
Mobility
Stationary
Voltage, Phase
208V AC, 1 or 3-phase
Housing Color
Silver
Heater Mounting Position
Horizontal Burn
NEMA Plug Configuration
Hardwired
Brightness
60,000 lm
Electrical Connection
Hardwired
Frequency
50/60Hz
Heating Method
Radiant
Housing Material, Housing Color
Aluminum, Silver
Max. Operating Temp.
Varies, based on distance from target & mounting height
Heating Capacity
25,298 BtuH
Grille Material
Stainless Steel
Reflector Material
Aluminum, Gold Anodized
For Use Indoors/Outdoors
Indoor/Outdoor

Description

Electric Infrared Heater, Overall Length 33 in, Overall Width 21 1/2 in, Overall Depth 11 in, Phase 1 or 3, Voltage 208V AC, Wattage Output 7500W, Beam Pattern 60 Degrees , Element Type Quartz Lamp, Housing Color Silver, Housing Material Aluminum, Mounting Type Recessed, Surface, Suspended, Grille Depth 1/8 in, Grille Height 25 1/2 in, Grille Width 18 3/4 in, Grille Material Stainless Steel, Heating Capacity 25,298 BtuH, Heating Method Radiant, Housing Finish Nickel-Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.