Electric Infrared Heater, 1 or 3 Phase, Aluminum, 277V AC

  • Mfr # 223-30-THA-277V

  • Zoro # G5522098


product price:  $1,527.68
/ea
Free Shipping & Returns

Key Features

Voltage
277V AC
Phase
1 or 3
Housing Material
Aluminum
Element Type
Quartz Lamp
Infrared Electromagnetic Wave Type
Short Wave
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
223-30-THA-277V
Zoro #
G5522098
UPC #
686334489645
Country of Origin
United States

Dimensions

Overall Length
24 in
Grille Height
16 1/2 in
Grille Width
18 3/4 in
Overall Depth
11 in
Overall Dimensions - L x W x D
24 in x 21-1/2 in x 11 in
Grille Depth
1/8 in
Overall Width
21 1/2 in

Details

Voltage
277V AC
Phase
1 or 3
Housing Material
Aluminum
Element Type
Quartz Lamp
Item
Electric Infrared Heater
Infrared Electromagnetic Wave Type
Short Wave
Number of Lamps
3
Radiant Efficiency
96 %
Beam Pattern
30 Degrees
Includes
(6) High Temperature Leads, 3 in Spacer Brackets, Elements, Guard
Standards
ETL Listed for US & Canada
Heating Method
Radiant
Heater Mounting Position
Horizontal Burn
Housing Color
Silver
Reflector Material
Aluminum, Gold Anodized
Amperage
17.3A
NEMA Plug Configuration
Hardwired
Housing Material, Housing Color
Aluminum, Silver
Electrical Connection
Hardwired
Housing Finish
Nickel-Gray
Wattage Output
4800W
Heating Capacity
16,832 BtuH
Grille Material
Stainless Steel
Brightness
38,400 lm
For Use Outdoors
Indoor/Outdoor
Frequency
50/60Hz
Max. Operating Temp.
Varies, based on distance from target & mounting height
Mobility
Stationary
Voltage, Phase
277V AC, 1 or 3-phase
For Use Indoors/Outdoors
Indoor/Outdoor

Description

Electric Infrared Heater, Overall Length 24 in, Overall Width 21 1/2 in, Overall Depth 11 in, Phase 1 or 3, Voltage 277V AC, Wattage Output 4800W, Beam Pattern 30 Degrees , Element Type Quartz Lamp, Housing Color Silver, Housing Material Aluminum, Mounting Type Recessed, Surface, Suspended, Grille Depth 1/8 in, Grille Height 16 1/2 in, Grille Width 18 3/4 in, Grille Material Stainless Steel, Heating Capacity 16,832 BtuH, Heating Method Radiant, Housing Finish Nickel-Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.