Electric Infrared Heater, 1 or 3 Phase, Aluminum, 32,414 BtuH, 208V AC 9500 W

  • Mfr # FSA-9520-3
  • Zoro # G1181280
product price: 
$
2,541.99
/ea
Free Shipping & Returns

Key Features

Watts
9500
Voltage
208V AC
Phase
1, 3
Height
9-1/2"
Width
14 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FSA-9520-3
Zoro #
G1181280
UPC #
686334489065
Country of Origin
United States

Dimensions

Height
9-1/2"
Width
14 3/4 in
Length
47 1/16 in
Overall Dimensions - L x W x D
47-1/16 in x 14-3/4 in x 9-1/4 in
Grille Width
13 3/4 in
Grille Height
45 in
Overall Width
14 3/4 in
Overall Depth
9 1/4 in
Grille Depth
1 1/4 in
Overall Length
47 1/16 in
Overall Height
47 1/16 in
Wire Rope Length
47 1/16 in

Details

Watts
9500
Voltage
208V AC
Phase
1, 3
Housing Material
Aluminum
Element Type
Flat Panel Emitter
Item
Infrared Heater
Watts Delivered/Sq.-Ft. 12
48.7
Electric Heater Phase
1/3
BtuH Output
32,414
Watts Delivered/Sq.-Ft. 18
20.7
Heat Pattern Coverage @ Floor (18 Ft.)
23 x 20
Standards
ETL Listed for US & Canada
Infrared Electromagnetic Wave Type
Medium Wave
Watts Delivered/Sq.-Ft. 16
25.1
Indoor/Outdoor Usage
Indoor/Outdoor
Amps @ 3 Phase
26.39 A
Includes
Electrical Enclosure, Grill, L-Shape Support Brackets
Finish
Nickel Brush Aluminum
Heater Voltage
208V AC
Watts Delivered/Sq.-Ft. 14
33.0
Beam Pattern
60 Degrees
Number of Lamps
1
Amps @ 1 Phase
45.67 A
Radiant Efficiency
78.5 %
Heater Mounting Type
Ceiling Suspended, Wall
Heat Pattern Coverage @ Floor (12 Ft.)
15 x 13
Heat Pattern Coverage @ Floor (14 Ft.)
18 x 16
Heat Pattern Coverage @ Floor (16 Ft.)
21 x 18
Max. Operating Temp.
Varies, based on distance from target & mounting height
For Use Outdoors
Indoor/Outdoor
NEMA Plug Configuration
Hardwired
Wattage Output
9500W
Grille Material
Steel, Zinc Plated
Heating Method
Radiant
Mobility
Stationary
Housing Finish
Powder Coated
Electrical Connection
Hardwired
Housing Color
Silver
Heating Capacity
32,414 BTU
Frequency
50/60 Hz
Brightness
95 lm
Housing Material, Housing Color
Aluminum, Silver
Voltage, Phase
208V AC, 1 or 3-phase
Amperage
26.4 A / 45.7 A
Heater Mounting Position
Horizontal Burn, Vertical Burn
For Use Indoors/Outdoors
Indoor/Outdoor
Duty Rating
Commercial Grade
Operating Temperature - Maximum
Varies, based on distance from target & mounting height
Control Type
None
For Location
Indoor/Outdoor
Programming Capability
Non-Programmable
Thermostat Included
Thermostat Not Included
Grille Color
Silver
Housing Style
Slope

Description

Electric Infrared Heater, Overall Length 47 1/8 in, Overall Width 14 3/4 in, Overall Depth 9 1/4 in, Phase 1 or 3, Voltage 208V AC, Wattage Output 9500W, Beam Pattern 60 Degrees , Element Type Flat Panel Emitter, Housing Color Silver, Housing Material Aluminum, Mounting Type Recessed, Semi- Recessed, Surface, Suspended, Grille Depth 1 1/4 in, Grille Height 45 in, Grille Width 13 3/4 in, Grille Material Steel, Zinc Plated, Heating Capacity 32,414 BtuH, Heating Method Radiant

Ratings & reviews