Shop FOSTORIA

Electric Infrared Heater, 1 or 3 Phase, Aluminum, 32,414 BtuH, 240V AC 9500 W

  • Mfr # FSA-9524-3
  • Zoro # G1181229

product price: 
$
2,541.99
/ea
Free Shipping & Returns

Key Features

Watts
9500
Voltage
240V AC
Phase
1, 3
Height
9-1/2"
Width
14 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FSA-9524-3
Zoro #
G1181229
UPC #
686334489072
Country of Origin
United States

Dimensions

Height
9-1/2"
Width
14 3/4 in
Length
47 1/16 in
Grille Depth
1 1/4 in
Overall Length
47 1/16 in
Grille Width
13 3/4 in
Overall Depth
9 1/4 in
Overall Dimensions - L x W x D
47-1/16 in x 14-3/4 in x 9-1/4 in
Grille Height
45 in
Overall Width
14 3/4 in
Overall Height
47 1/16 in
Wire Rope Length
47 1/16 in

Details

Watts
9500
Voltage
240V AC
Phase
1, 3
Housing Material
Aluminum
Element Type
Flat Panel Emitter
Item
Infrared Heater
Heat Pattern Coverage @ Floor (14 Ft.)
18 x 16
Watts Delivered/Sq.-Ft. 12
48.7
BtuH Output
32,414
Radiant Efficiency
78.5 %
Finish
Nickel Brush Aluminum
Infrared Electromagnetic Wave Type
Medium Wave
Watts Delivered/Sq.-Ft. 18
20.7
Amps @ 1 Phase
39.6 A
Heat Pattern Coverage @ Floor (18 Ft.)
23 x 20
Heat Pattern Coverage @ Floor (16 Ft.)
21 x 18
Beam Pattern
60 Degrees
Electric Heater Phase
1/3
Includes
Electrical Enclosure, Grill, L-Shape Support Brackets
Amps @ 3 Phase
22.89 A
Heater Mounting Type
Ceiling Suspended, Wall
Heater Voltage
240V AC
Heat Pattern Coverage @ Floor (12 Ft.)
15 x 13
Watts Delivered/Sq.-Ft. 14
33.0
Number of Lamps
1
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
ETL Listed for US & Canada
Watts Delivered/Sq.-Ft. 16
25.1
Mobility
Stationary
Electrical Connection
Hardwired
Frequency
50/60 Hz
Amperage
22.9 A / 39.6 A
Max. Operating Temp.
Varies, based on distance from target & mounting height
Housing Finish
Powder Coated
Voltage, Phase
240V AC, 1 or 3-phase
Heater Mounting Position
Horizontal Burn, Vertical Burn
Housing Color
Silver
NEMA Plug Configuration
Hardwired
For Use Outdoors
Indoor/Outdoor
Housing Material, Housing Color
Aluminum, Silver
Heating Capacity
32,414 BTU
Grille Material
Steel, Zinc Plated
Heating Method
Radiant
Brightness
95 lm
Wattage Output
9500W
For Use Indoors/Outdoors
Indoor/Outdoor
Programming Capability
Non-Programmable
Grille Color
Silver
Thermostat Included
Thermostat Not Included
Control Type
None
Operating Temperature - Maximum
Varies, based on distance from target & mounting height
Housing Style
Slope
For Location
Indoor/Outdoor
Duty Rating
Commercial Grade

Description

Electric Infrared Heater, Overall Length 47 1/8 in, Overall Width 14 3/4 in, Overall Depth 9 1/4 in, Phase 1 or 3, Voltage 240V AC, Wattage Output 9500W, Beam Pattern 60 Degrees , Element Type Flat Panel Emitter, Housing Color Silver, Housing Material Aluminum, Mounting Type Recessed, Semi- Recessed, Surface, Suspended, Grille Depth 1 1/4 in, Grille Height 45 in, Grille Width 13 3/4 in, Grille Material Steel, Zinc Plated, Heating Capacity 32,414 BtuH, Heating Method Radiant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.