Shop FOSTORIA

Electric Infrared Heater, 1 Phase, Aluminum, 10,748 BtuH, 208V AC 3150 W

  • Mfr # FSA-3120-1
  • Zoro # G1181238

product price: 
$
1,320.99
/ea
Free Shipping & Returns

Key Features

Watts
3150
Voltage
208V AC
Phase
1
Height
9"
Width
5 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FSA-3120-1
Zoro #
G1181238
UPC #
686334488969
Country of Origin
United States

Dimensions

Height
9"
Width
5 3/4 in
Length
47 1/16 in
Grille Depth
1 1/4 in
Overall Dimensions - L x W x D
47-1/16 in x 5-3/4 in x 9 in
Overall Depth
9 in
Overall Width
5 3/4 in
Grille Width
5 1/4 in
Grille Height
45 in
Overall Length
47 1/16 in
Overall Height
47 1/16 in
Wire Rope Length
47 1/16 in

Details

Watts
3150
Voltage
208V AC
Phase
1
Housing Material
Aluminum
Element Type
Flat Panel Emitter
Item
Infrared Heater
Includes
Electrical Enclosure, Grill, L-Shape Support Brackets
Amps @ 1 Phase
15.14 A
Standards
ETL Listed for US & Canada
Heater Mounting Type
Ceiling Suspended, Wall
Finish
Nickel Brush Aluminum
Heat Pattern Coverage @ Floor (10 Ft.)
11 x 10
Watts Delivered/Sq.-Ft. 8
43.8
Number of Lamps
1
Indoor/Outdoor Usage
Indoor/Outdoor
Watts Delivered/Sq.-Ft. 12
22.8
Watts Delivered/Sq.-Ft. 10
28.6
Heat Pattern Coverage @ Floor (12 Ft.)
12 x 11-1/2
Electric Heater Phase
1
Heater Voltage
208V AC
Beam Pattern
60 Degrees
Heat Pattern Coverage @ Floor (8 Ft.)
9 x 8
BtuH Output
10,748
Infrared Electromagnetic Wave Type
Medium Wave
Radiant Efficiency
78.5 %
Heating Capacity
10,748 BTU
Heater Mounting Position
Horizontal Burn, Vertical Burn
Heating Method
Radiant
Grille Material
Steel, Zinc Plated
Voltage, Phase
208V AC, 1-phase
Housing Finish
Powder Coated
Mobility
Stationary
NEMA Plug Configuration
Hardwired
Electrical Connection
Hardwired
Max. Operating Temp.
Varies, based on distance from target & mounting height
For Use Outdoors
Indoor/Outdoor
Housing Material, Housing Color
Aluminum, Silver
Frequency
50/60 Hz
Brightness
31 lm
Housing Color
Silver
Wattage Output
3150W
Amperage
15.1 A
For Use Indoors/Outdoors
Indoor/Outdoor
Housing Style
Slope
Control Type
None
Duty Rating
Commercial Grade
For Location
Indoor/Outdoor
Operating Temperature - Maximum
Varies, based on distance from target & mounting height
Grille Color
Silver
Thermostat Included
Thermostat Not Included
Programming Capability
Non-Programmable

Description

Electric Infrared Heater, Overall Length 47 1/8 in, Overall Width 5 3/4 in, Overall Depth 9 in, Phase 1, Voltage 208V AC, Wattage Output 3150W, Beam Pattern 60 Degrees , Element Type Flat Panel Emitter, Housing Color Silver, Housing Material Aluminum, Mounting Type Recessed, Semi- Recessed, Surface, Suspended, Grille Depth 1 1/4 in, Grille Height 45 in, Grille Width 5 1/4 in, Grille Material Steel, Zinc Plated, Heating Capacity 10,748 BtuH, Heating Method Radiant, Housing Finish Nickel-Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.