Electric Infrared Heater, 1 Phase, Aluminum, 10,748 BtuH, 240V AC 3150 W

  • Mfr # FSA-3124-1
  • Zoro # G1181393
product price: 
$
1,320.99
/ea
Free Shipping & Returns

Key Features

Watts
3150
Voltage
240V AC
Phase
1
Height
9"
Width
5 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FSA-3124-1
Zoro #
G1181393
UPC #
686334488976
Country of Origin
United States

Dimensions

Height
9"
Width
5 3/4 in
Length
47 1/16 in
Grille Depth
1 1/4 in
Grille Height
45 in
Overall Length
47 1/16 in
Overall Depth
9 in
Overall Width
5 3/4 in
Grille Width
5 1/4 in
Overall Dimensions - L x W x D
47-1/16 in x 5-3/4 in x 9 in
Overall Height
47 1/16 in
Wire Rope Length
47 1/16 in

Details

Watts
3150
Voltage
240V AC
Phase
1
Housing Material
Aluminum
Element Type
Flat Panel Emitter
Item
Infrared Heater
Amps @ 1 Phase
13.13 A
Heat Pattern Coverage @ Floor (12 Ft.)
12 x 11-1/2
Heat Pattern Coverage @ Floor (8 Ft.)
9 x 8
Finish
Nickel Brush Aluminum
Heat Pattern Coverage @ Floor (10 Ft.)
11 x 10
Infrared Electromagnetic Wave Type
Medium Wave
Heater Voltage
240V AC
BtuH Output
10,748
Watts Delivered/Sq.-Ft. 10
28.6
Heater Mounting Type
Ceiling Suspended, Wall
Number of Lamps
1
Standards
ETL Listed for US & Canada
Watts Delivered/Sq.-Ft. 12
22.8
Radiant Efficiency
78.5 %
Electric Heater Phase
1
Watts Delivered/Sq.-Ft. 8
43.8
Beam Pattern
60 Degrees
Includes
Electrical Enclosure, Grill, L-Shape Support Brackets
Indoor/Outdoor Usage
Indoor/Outdoor
Heating Capacity
10,748 BTU
Housing Material, Housing Color
Aluminum, Silver
Grille Material
Steel, Zinc Plated
Heating Method
Radiant
Wattage Output
3150W
Heater Mounting Position
Horizontal Burn, Vertical Burn
Electrical Connection
Hardwired
Frequency
50/60 Hz
Housing Color
Silver
Mobility
Stationary
Brightness
31 lm
Voltage, Phase
240V AC, 1-phase
For Use Outdoors
Indoor/Outdoor
Amperage
13.1 A
Max. Operating Temp.
Varies, based on distance from target & mounting height
Housing Finish
Powder Coated
NEMA Plug Configuration
Hardwired
For Use Indoors/Outdoors
Indoor/Outdoor
Control Type
None
Programming Capability
Non-Programmable
Grille Color
Silver
Thermostat Included
Thermostat Not Included
Duty Rating
Commercial Grade
For Location
Indoor/Outdoor
Operating Temperature - Maximum
Varies, based on distance from target & mounting height
Housing Style
Slope

Description

Electric Infrared Heater, Overall Length 47 1/8 in, Overall Width 5 3/4 in, Overall Depth 9 in, Phase 1, Voltage 240V AC, Wattage Output 3150W, Beam Pattern 60 Degrees , Element Type Flat Panel Emitter, Housing Color Silver, Housing Material Aluminum, Mounting Type Recessed, Semi- Recessed, Surface, Suspended, Grille Depth 1 1/4 in, Grille Height 45 in, Grille Width 5 1/4 in, Grille Material Steel, Zinc Plated, Heating Capacity 10,748 BtuH, Heating Method Radiant, Housing Finish Nickel-Gray

Ratings & reviews