Zoro Homepage

Electric Infrared Heater, 208V AC, 1 Phase

  • Mfr # OCH2-66-208V-SS

  • Zoro # G4333272


product price: $684.99
/ea
Free Shipping & Returns

Key Features

Heating Method
Radiant
Includes
(2) 2 ft Long Chains, (2) Spacer Brackets, (4) S Hooks, Heating Element
NEMA Plug Configuration
Hardwired
Phase
1
Voltage
208V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OCH2-66-208V-SS
Zoro #
G4333272
UPC #
686334491679
Country of Origin
United States

Dimensions

Overall Length
66 in
Overall Dimensions - L x W x D
66 in x 7-1/2 in x 7 in
Overall Width
7 1/2 in
Overall Depth
7 in

Details

Heating Method
Radiant
Includes
(2) 2 ft Long Chains, (2) Spacer Brackets, (4) S Hooks, Heating Element
Item
Electric Infrared Heater
NEMA Plug Configuration
Hardwired
Phase
1
Voltage
208V AC
Standards
ETL Listed for US & Canada
Amperage
28.9A
Housing Material
304 Stainless Steel
Element Type
Quartz Tube
Brightness
40 lm
Beam Pattern
60 Degrees
Frequency
50/60Hz
Housing Material, Housing Color
304 Stainless Steel, Silver
Electrical Connection
Hardwired
Heater Mounting Position
Horizontal Burn
Reflector Material
Aluminum, Gold Anodized
Housing Color
Silver
Infrared Electromagnetic Wave Type
Medium Wave
Wattage Output
6000W
Mobility
Stationary
Max. Operating Temp.
Varies, based on distance from target & mounting height
Number of Lamps
2
Heating Capacity
20,478 BtuH
Radiant Efficiency
60 %
Voltage, Phase
208V AC, 1-phase
Housing Finish
Stainless Steel
For Use Outdoors
Indoor/Outdoor
For Use Indoors/Outdoors
Indoor/Outdoor

Description

Electric Infrared Heater, Overall Length 66 in, Overall Width 7 1/2 in, Overall Depth 7 in, Phase 1, Voltage 208V AC, Wattage Output 6000W, Beam Pattern 60 Degrees , Element Type Quartz Tube, Housing Color Silver, Housing Material 304 Stainless Steel, Mounting Type Surface, Suspended, Heating Capacity 20,478 BtuH, Heating Method Radiant, Housing Finish Stainless Steel, Electrical Connection Hardwired, Frequency 50/60Hz, Amperage 28.9A, NEMA Plug Configuration Hardwired

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.