Zoro Homepage

Electric Infrared Heater, 240V AC, 1 Phase

  • Mfr # OCH2-55-240V-SS

  • Zoro # G4332947


product price: $637.99
/ea
Free Shipping & Returns

Key Features

Heating Method
Radiant
Includes
(2) 2 ft Long Chains, (2) Spacer Brackets, (4) S Hooks, Heating Element
NEMA Plug Configuration
Hardwired
Standards
ETL Listed for US & Canada
Voltage
240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OCH2-55-240V-SS
Zoro #
G4332947
UPC #
686334491600
Country of Origin
United States

Dimensions

Overall Length
55 in
Overall Depth
7 in
Overall Dimensions - L x W x D
55 in x 7-1/2 in x 7 in
Overall Width
7 1/2 in

Details

Heating Method
Radiant
Includes
(2) 2 ft Long Chains, (2) Spacer Brackets, (4) S Hooks, Heating Element
Item
Electric Infrared Heater
NEMA Plug Configuration
Hardwired
Standards
ETL Listed for US & Canada
Voltage
240V AC
Phase
1
Number of Lamps
2
Housing Color
Silver
Amperage
16.7A
Max. Operating Temp.
Varies, based on distance from target & mounting height
Element Type
Quartz Tube
Wattage Output
4000W
Heater Mounting Position
Horizontal Burn
Housing Material, Housing Color
304 Stainless Steel, Silver
Brightness
40 lm
Radiant Efficiency
60 %
Infrared Electromagnetic Wave Type
Medium Wave
Housing Material
304 Stainless Steel
Electrical Connection
Hardwired
Voltage, Phase
240V AC, 1-phase
Reflector Material
Aluminum, Gold Anodized
Frequency
50/60Hz
Heating Capacity
13,652 BtuH
For Use Outdoors
Indoor/Outdoor
Beam Pattern
60 Degrees
Mobility
Stationary
Housing Finish
Stainless Steel
For Use Indoors/Outdoors
Indoor/Outdoor

Description

Electric Infrared Heater, Overall Length 55 in, Overall Width 7 1/2 in, Overall Depth 7 in, Phase 1, Voltage 240V AC, Wattage Output 4000W, Beam Pattern 60 Degrees , Element Type Quartz Tube, Housing Color Silver, Housing Material 304 Stainless Steel, Mounting Type Surface, Suspended, Heating Capacity 13,652 BtuH, Heating Method Radiant, Housing Finish Stainless Steel, Electrical Connection Hardwired, Frequency 50/60Hz, Amperage 16.7A, NEMA Plug Configuration Hardwired

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.