Zoro Homepage

Electric Infrared Heater, 277V AC, 1 Phase

  • Mfr # OCH2-66-277V-SS

  • Zoro # G4335424


product price: $632.99
/ea
Free Shipping & Returns

Key Features

Heating Method
Radiant
Includes
(2) 2 ft Long Chains, (2) Spacer Brackets, (4) S Hooks, Heating Element
Phase
1
Voltage
277V AC
Standards
ETL Listed for US & Canada
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OCH2-66-277V-SS
Zoro #
G4335424
UPC #
686334491693
Country of Origin
United States

Dimensions

Overall Length
66 in
Overall Width
7 1/2 in
Overall Dimensions - L x W x D
66 in x 7-1/2 in x 7 in
Overall Depth
7 in

Details

Heating Method
Radiant
Includes
(2) 2 ft Long Chains, (2) Spacer Brackets, (4) S Hooks, Heating Element
Phase
1
Item
Electric Infrared Heater
Voltage
277V AC
Standards
ETL Listed for US & Canada
NEMA Plug Configuration
Hardwired
For Use Outdoors
Indoor/Outdoor
Infrared Electromagnetic Wave Type
Medium Wave
Voltage, Phase
277V AC, 1-phase
Wattage Output
6000W
Housing Material, Housing Color
304 Stainless Steel, Silver
Beam Pattern
60 Degrees
Housing Finish
Stainless Steel
Frequency
50/60Hz
Max. Operating Temp.
Varies, based on distance from target & mounting height
Reflector Material
Aluminum, Gold Anodized
Housing Material
304 Stainless Steel
Mobility
Stationary
Electrical Connection
Hardwired
Element Type
Quartz Tube
Amperage
21.7A
Heater Mounting Position
Horizontal Burn
Radiant Efficiency
60 %
Brightness
60 lm
Heating Capacity
20,478 BtuH
Housing Color
Silver
Number of Lamps
2
For Use Indoors/Outdoors
Indoor/Outdoor

Description

Electric Infrared Heater, Overall Length 66 in, Overall Width 7 1/2 in, Overall Depth 7 in, Phase 1, Voltage 277V AC, Wattage Output 6000W, Beam Pattern 60 Degrees , Element Type Quartz Tube, Housing Color Silver, Housing Material 304 Stainless Steel, Mounting Type Surface, Suspended, Heating Capacity 20,478 BtuH, Heating Method Radiant, Housing Finish Stainless Steel, Electrical Connection Hardwired, Frequency 50/60Hz, Amperage 21.7A, NEMA Plug Configuration Hardwired

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.