Zoro Homepage

Electric Infrared Heater, 4,947 BtuH

  • Mfr # FSA-1420-1

  • Zoro # G821692931


product price: $1,093.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSA-1420-1
Zoro #
G821692931
UPC #
686334488914
Country of Origin
United States

Description

Electric Infrared Heater, Overall Height 26 in, Overall Length 26 in, Overall Width 5 3/4 in, Overall Depth 9 in, Phase 1, Voltage 208V AC, Wattage Output 1450 W, Beam Pattern 180 Degrees , Element Type Flat Panel Emitter, Housing Color Gray, Housing Material Aluminum, Mounting Type Chain Permanent, Recessed, Surface, Suspended, Grille Material Aluminum, Heating Capacity 4,947 BtuH, Heating Method Radiant, Housing Finish Nickel-Gray, Control Type None, Electrical Connection Hardwired

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.