This item is Discontinued.

Fostoria Electric Infrared Heater, Ceiling, 304 Stainless Steel, 5460 BtuH RPH-240-A

Electric Infrared Heater, Ceiling, 304 Stainless Steel, 5460 BtuH (Discontinued)

  • Mfr # RPH-240-A
  • Zoro # G2948014
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPH-240-A
Zoro #
G2948014
UPC #
686334884518
Country of Origin
United States

Dimensions

Length
24"
Width
5-3/8"
Height
4-1/2"
Overall Width
5 3/8 in
Overall Length
24 in
Overall Depth
4 1/2 in
Overall Dimensions - L x W x D
24 in x 5-3/8 in x 4-1/2 in

Details

Indoor/Outdoor Usage
Indoor/Outdoor
Electric Heater Item
Electric Infrared Heater
Heater Mounting Type
Ceiling
Watts
1600
Includes
Heating Element, Mounting Plate
Item
Electric Infrared Heater
BtuH Output
5460
Heater Voltage
240VAC
Electric Heater Phase
1
Number of Lamps
1
Beam Pattern
30 Degrees
Heat Pattern Coverage @ Floor (8 Ft.)
10 x 10
Watts Delivered/Sq.-Ft. 8
15
Watts Delivered/Sq.-Ft. 10
10
Standards
ETL Listed for US & Canada
Lumens
3200
Cord Type
Hard Wired
Heat Pattern Coverage @ Floor (10 Ft.)
13 x 12
Watts Delivered/Sq.-Ft. 12
7
Amps @ 1 Phase
6.70
Heat Pattern Coverage @ Floor (12 Ft.)
15 x 14
Finish
Grain Line
Housing Material
304 Stainless Steel
Radiant Efficiency
96 %
Infrared Electromagnetic Wave Type
Short Wave
Element Type
Quartz Lamp
Phase
1
Voltage
240V AC
Voltage, Phase
240V AC, 1-phase
Electrical Connection
Hardwired
For Use Outdoors
Indoor/Outdoor
Reflector Material
Aluminum, Coilzak
Heater Mounting Position
Horizontal Burn
NEMA Plug Configuration
Hardwired
Max. Operating Temp.
Varies, based on distance from target & mounting height
Heating Method
Radiant
Brightness
3,200 lm
Housing Color
Silver
Heating Capacity
5,461 BtuH
Mobility
Stationary
Amperage
6.7A
Frequency
50/60Hz
Wattage Output
1600W
Housing Finish
Stainless Steel
Housing Material, Housing Color
304 Stainless Steel, Silver
For Use Indoors/Outdoors
Indoor/Outdoor

Description

Electric Infrared Heater, Overall Length 24 in, Overall Width 5 3/8 in, Overall Depth 4 1/2 in, Phase 1, Voltage 240V AC, Wattage Output 1600W, Beam Pattern 30 Degrees , Element Type Quartz Lamp, Housing Color Silver, Housing Material 304 Stainless Steel, Mounting Type Surface, Suspended, Heating Capacity 5,461 BtuH, Heating Method Radiant, Housing Finish Stainless Steel, Electrical Connection Hardwired, Frequency 50/60Hz, Amperage 6.7A, NEMA Plug Configuration Hardwired

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.