This item is Discontinued.

Fostoria Electric Infrared Heater, Ceiling, Suspended, 304 Stainless Steel 343-60-THSS-480V

Electric Infrared Heater, Ceiling, Suspended, 304 Stainless Steel (Discontinued)

  • Mfr # 343-60-THSS-480V
  • Zoro # G2929954
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
343-60-THSS-480V
Zoro #
G2929954
UPC #
686334811637
Country of Origin
United States

Dimensions

Length
33"
Width
21-1/2"
Height
11"
Overall Length
33 in
Overall Width
21 1/2 in
Overall Depth
11 in
Overall Dimensions - L x W x D
33 in x 21-1/2 in x 11 in

Details

Indoor/Outdoor Usage
Indoor/Outdoor
Electric Heater Item
Electric Infrared Heater
Heater Mounting Type
Ceiling, Suspended
Watts
7500
Includes
(6) High Temperature Leads, 3 in Spacer Brackets, Elements
BtuH Output
25,298
Item
Electric Infrared Heater
Heater Voltage
480VAC
Electric Heater Phase
1/3
Number of Lamps
3
Beam Pattern
60 Degrees
Heat Pattern Coverage @ Floor (12 Ft.)
14 x 13
Radiant Efficiency
96 %
Heat Pattern Coverage @ Floor (20 Ft.)
23 x 22
Amps @ 3 Phase
9
Standards
ETL Listed for US & Canada
Watts Delivered/Sq.-Ft. 14
14.8
Element Type
Quartz Lamp
Heat Pattern Coverage @ Floor (14 Ft.)
16 x 15
Heat Pattern Coverage @ Floor (6 Ft.)
41-1/5
Infrared Electromagnetic Wave Type
Short Wave
Heat Pattern Coverage @ Floor (18 Ft.)
21 x 20
Watts Delivered/Sq.-Ft. 12
17.9
Finish
Stainless Steel
Heat Pattern Coverage @ Floor (10 Ft.)
12 x 11
Heat Pattern Coverage @ Floor (4 Ft.)
62
Watts Delivered/Sq.-Ft. 10
24.5
Heat Pattern Coverage @ Floor (16 Ft.)
18 x 17
Lumens
60,000
Heat Pattern Coverage @ Floor (8 Ft.)
31-1/3
Housing Material
304 Stainless Steel
Amps @ 1 Phase
16
Cord Type
Hard Wired
Phase
1 or 3
Voltage
480V AC
Reflector Material
Aluminum, Gold Anodized
For Use Outdoors
Indoor/Outdoor
Mobility
Stationary
Electrical Connection
Hardwired
NEMA Plug Configuration
Hardwired
Housing Finish
Stainless Steel
Heater Mounting Position
Horizontal Burn
Housing Color
Silver
Amperage
9A/16A
Heating Capacity
25,298 BtuH
Housing Material, Housing Color
304 Stainless Steel, Silver
Heating Method
Radiant
Brightness
60,000 lm
Voltage, Phase
480V AC, 1 or 3-phase
Max. Operating Temp.
Varies, based on distance from target & mounting height
Frequency
50/60Hz
Wattage Output
7500W
For Use Indoors/Outdoors
Indoor/Outdoor

Description

Electric Infrared Heater, Overall Length 33 in, Overall Width 21 1/2 in, Overall Depth 11 in, Phase 1 or 3, Voltage 480V AC, Wattage Output 7500W, Beam Pattern 60 Degrees , Element Type Quartz Lamp, Housing Color Silver, Housing Material 304 Stainless Steel, Mounting Type Recessed, Surface, Suspended, Heating Capacity 25,298 BtuH, Heating Method Radiant, Housing Finish Stainless Steel, Electrical Connection Hardwired, Frequency 50/60Hz, Amperage 9A/16A, NEMA Plug Configuration Hardwired

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.