Zoro Homepage

Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase

  • Mfr # YES-3048-3A

  • Zoro # G3175089


product price: $2,849.99
/ea
Free Shipping & Returns

Key Features

Heating Method
Fan Forced
Includes
(2) Knobs, (2) Washer Rubbers, (2) Steel Washers, Wall/Ceiling Bracket, Hanger
Number of Heat Settings
2
Voltage
480V AC
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YES-3048-3A
Zoro #
G3175089
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
300 ft
Manufacturers Warranty Length
1 yr
Overall Height
23 in
Overall Width
23 in
Overall Depth
38 in

Details

Heating Method
Fan Forced
Includes
(2) Knobs, (2) Washer Rubbers, (2) Steel Washers, Wall/Ceiling Bracket, Hanger
Number of Heat Settings
2
Item
Electric Wall & Ceiling Unit Heater
Voltage
480V AC
Phase
3
Standards
UL E32304
Air Flow
1,100 cfm
NEMA Plug Configuration
Hardwired
Air Temp. Rise
45 Degrees F
Housing Color
Yellow
Wattage Output
30 kW
Thermal Overheat Protection
Automatic Reset
Amperage
36 A
Heating Capacity
102,455 BtuH

Description

Electric Wall & Ceiling Unit Heater, Overall Height 23 in, Overall Width 23 in, Overall Depth 38 in, Air Flow 1,100 cfm, Air Temp. Rise 45 Degrees F, Voltage 480V AC, 3 Phase, Wattage Output 30 kW, Heating Method Fan Forced, Heating Capacity 102,455 BtuH, Amperage 36 A, Housing Color Yellow, Includes (2) Knobs, (2) Washer Rubbers, (2) Steel Washers, Wall/Ceiling Bracket, Hanger, Manufacturers Warranty Length 1 yr, Standards UL E32304

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.