Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heater, 15Kw, 480V, 3-P, 480V, 3 Phase

  • Mfr # YES-1548-3E

  • Zoro # G3175070


product price: $1,806.99
/ea
Free Shipping & Returns

Key Features

Phase
3
Voltage
480V
Overall Width
36 in
Overall Height
17-1/2 in
Heating Capacity
51,228 BtuH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YES-1548-3E
Zoro #
G3175070
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Height
17-1/2 in

Details

Phase
3
Voltage
480V
Item
Heater, 15Kw, 480V, 3-P
Heating Capacity
51,228 BtuH
Wattage Output
1,500W
Amperage
18 AMPS

Description

Heater, 15Kw, 480V, 3-P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.