Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heating Element, 1.6kW, Horizontal

  • Mfr # 630-16249

  • Zoro # G3135081


product price: $145.28
/ea
Free Shipping & Returns

Key Features

Heater Voltage
240VAC
Material
Quartz
For Use With
223, Mfr. No. 222, MM-24A
Remarks
Requires 2/3 Lamps
kW
1.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
630-16249
Zoro #
G3135081
UPC #
686334440172
Country of Origin
Thailand

Dimensions

Length
16"
Overall Dimensions - Dia. x L
3/8 in x 19-11/16 in
Diameter
3/8 in
Overall Length
19 3/4 in

Details

Heater Voltage
240VAC
Material
Quartz
Item
Electric Infrared Tubular Heater Element
For Use With
223, Mfr. No. 222, MM-24A
Remarks
Requires 2/3 Lamps
kW
1.6
Includes
5-1/2 in Wire Leads
Watts
1600
Amperage
6.7 A
Fits Heater Type
Fostoria's Electric Infrared Heater Series
Wattage Output
1,600 W
Voltage Regulation
0.02
Heater Mounting Position
Horizontal Burn
Voltage
240V AC
Connection Type
5-1/2 in Pigtail
Color
Clear

Description

Electric Infrared Tubular Heater Element, For Use With 223, Mfr. No. 222, MM-24A, Overall Length 19 3/4 in, Diameter 3/8 in, Connection Type 5-1/2 in Pigtail, Voltage 240V AC, Wattage Output 1,600 W, Clear, Fits Heater Type Fostoria's Electric Infrared Heater Series, Heater Mounting Position Horizontal Burn, Voltage Regulation 0.02, Amperage 6.7 A, Quartz, Includes 5-1/2 in Wire Leads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.