Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heating Element, 2500-Watts, 208V, Mm-33A

  • Mfr # 630-2520

  • Zoro # G0552846


product price: $185.99
/ea
Free Shipping & Returns

Key Features

For Use With
343, Mfr. No. 342, MM-33A
Diameter
3/8 in
kW
2.50
Heater Voltage
208VAC
Includes
5-1/2 in Wire Leads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
630-2520
Zoro #
G0552846
UPC #
-
Country of Origin
Thailand

Dimensions

Diameter
3/8 in
Overall Length
28 3/4 in
Overall Dimensions - Dia. x L
3/8 in x 28-11/16 in

Details

Item
Electric Infrared Tubular Heater Element
For Use With
343, Mfr. No. 342, MM-33A
kW
2.50
Heater Voltage
208VAC
Includes
5-1/2 in Wire Leads
Remarks
One, Two, or Three Elements are Required Per Heater
Wattage Output
2,500 W
Amperage
12 A
Fits Heater Type
Fostoria's Electric Infrared Heater Series
Color
Clear
Heater Mounting Position
Horizontal Burn
Voltage
208V AC
Material
Quartz
Voltage Regulation
0.02
Connection Type
5-1/2 in Pigtail

Description

Electric Infrared Tubular Heater Element, For Use With 343, Mfr. No. 342, MM-33A, Overall Length 28 3/4 in, Diameter 3/8 in, Connection Type 5-1/2 in Pigtail, Voltage 208V AC, Wattage Output 2,500 W, Clear, Fits Heater Type Fostoria's Electric Infrared Heater Series, Heater Mounting Position Horizontal Burn, Voltage Regulation 0.02, Amperage 12 A, Quartz, Includes 5-1/2 in Wire Leads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.