Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heating Element, 2500-Watts, 277V, Mm-33A

  • Mfr # 630-25279

  • Zoro # G0552837


product price: $234.24
/ea
Free Shipping & Returns

Key Features

For Use With
343, Mfr. No. 342, MM-33A
Diameter
3/8 in
kW
2.50
Heater Voltage
277VAC
Includes
5-1/2 in Wire Leads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
630-25279
Zoro #
G0552837
UPC #
-
Country of Origin
United States

Dimensions

Diameter
3/8 in
Overall Dimensions - Dia. x L
3/8 in x 28-11/16 in
Overall Length
28 3/4 in

Details

Item
Electric Infrared Tubular Heater Element
For Use With
343, Mfr. No. 342, MM-33A
kW
2.50
Heater Voltage
277VAC
Includes
5-1/2 in Wire Leads
Remarks
One, Two, or Three Elements are Required Per Heater
Wattage Output
2,500 W
Voltage Regulation
0.02
Material
Quartz
Amperage
9 A
Connection Type
5-1/2 in Pigtail
Color
Clear
Heater Mounting Position
Horizontal Burn
Voltage
277V AC
Fits Heater Type
Fostoria's Electric Infrared Heater Series

Description

Electric Infrared Tubular Heater Element, For Use With 343, Mfr. No. 342, MM-33A, Overall Length 28 3/4 in, Diameter 3/8 in, Connection Type 5-1/2 in Pigtail, Voltage 277V AC, Wattage Output 2,500 W, Clear, Fits Heater Type Fostoria's Electric Infrared Heater Series, Heater Mounting Position Horizontal Burn, Voltage Regulation 0.02, Amperage 9 A, Quartz, Includes 5-1/2 in Wire Leads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.