Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heating Element, Horizontal, 1kW

  • Mfr # 671-5056

  • Zoro # G1323436


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Heater Voltage
120VAC
Material
Nickel Chromium Alloy
For Use With
Mfr. No. CH-2212-1C
kW
1
Includes
3 in Wire Leads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
671-5056
Zoro #
G1323436
UPC #
686334446242
Country of Origin
Thailand

Dimensions

Diameter
5/8 in
Overall Dimensions - Dia. x L
5/8 in x 18-15/16 in
Overall Length
18 3/8 in

Details

Heater Voltage
120VAC
Material
Nickel Chromium Alloy
Item
Electric Infrared Tubular Heater Element
For Use With
Mfr. No. CH-2212-1C
kW
1
Includes
3 in Wire Leads
Watts
1000
Remarks
Requires 2 Heating Elements
Voltage
120V AC
Heater Mounting Position
Horizontal Burn
Wattage Output
1,000 W
Voltage Regulation
0.02
Color
Frosted
Fits Heater Type
Fostoria's Electric Infrared Heater Series
Amperage
8.3 A
Connection Type
5-1/2 in Pigtail

Description

Electric Infrared Tubular Heater Element, For Use With Mfr. No. CH-2212-1C, Overall Length 18 3/8 in, Diameter 5/8 in, Connection Type 5-1/2 in Pigtail, Voltage 120V AC, Wattage Output 1,000 W, Frosted, Fits Heater Type Fostoria's Electric Infrared Heater Series, Heater Mounting Position Horizontal Burn, Voltage Regulation 0.02, Amperage 8.3 A, Nickel Chromium Alloy, Includes 3 in Wire Leads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.