High-Velocity Industrial Fan, 16 in Blade Dia, 3 Blades, 1 Speeds, 120V AC, 23 5/8 in W

  • Mfr # HV-18-120
  • Zoro # G3998889
product price: 
$
1,115.52
/ea
Free Shipping & Returns

Key Features

Number of Blades
3
Blade Diameter
16 in
Number of Speeds
1
Voltage
120V AC
Width
23 5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HV-18-120
Zoro #
G3998889
UPC #
686334819565
Country of Origin
United States
Number of Blades
3
Number of Speeds
1
Voltage
120V AC
Includes
Mounting Bracket
Phase
1
Blade Material
Aluminum
Air Flow
3,000 cfm
Amps
5.0
Item
Mounted Fan
Air Velocity @ 10 Ft.
800 fpm
Fan Blade Color
Gray
Motor Design
Permanent Split Capacitor
Oscillation
Non-Oscillating
Max. Ambient Temp.
115 Degrees F
Battery Operated - Fans
No
Fan Housing Material
Steel
Wheeled Base
Stationary
Color
Gray
Air Velocity @ 40 Ft.
100 fpm
Housing Finish - Fans
Epoxy Coated
Sound Level
76 dBA
Thermal Protection
Automatic Reset
Motor Enclosure
Totally Enclosed Air-Over
Fan Accessory Material
Steel
Air Velocity @ 80 Ft.
10 fpm
Environmental Applications
Agricultural, Commercial, Industrial
For Use With
HV-1
Motor HP
1/2 hp
Wire Guard Finish
Powder Coated
Bearing Type
Ball
Fan Accessory Finish
Painted Motor and Mill Finish Brackets
Fan Mounting Location
Ceiling, I-Beam, Wall
RPM
1,725 RPM
Air Velocity @ 20 Ft.
400 fpm
Air Velocity @ 60 Ft.
50 fpm
Guard Material
Steel
Watts
373 W
Hz
60 Hz
Standards
ETL-CUS, OSHA
Motor Insulation
B
Assembly Required
No
Fan Power Source
Hardwired
Mount Type
Bracket, Yoke
Airflow
5,000 cfm
Mounting Surface
I-Beam
Drive Type
Direct Drive
Guard Color
Black
For Location
Barn, Covered Porch, Fitness Center, Garage, Greenhouse, Manufacturing Plant, Restaurant, Sports Arena, Warehouse
Wire Color
Gray

Dimensions

Blade Diameter
16 in
Width
23 5/8 in
Depth
13 1/2 in
Height
25 1/8 in
Fan Cord Length
No Cord
Shaft Dia.
1/2 in
Length
13 1/2 in
Max. Mounting Height
30 ft

Description

Mounted Fan, Non-Oscillating, Voltage 120V AC, 1 Phase, Air Velocity @ 20 Ft. 400 fpm, Motor HP 1/2 hp, Fan Mounting Location Ceiling, Wall, Sound Level 76 dBA, Max. Ambient Temp. 115 Degrees F, Hz 60 Hz, Watts 373 W, Drive Type Direct Drive, Height 25 1/8 in, Width 23 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews