Infrared Overhead Electric Heater, 1, 3 Phase, Aluminum, 480V AC

  • Mfr # P95-FSS-3

  • Zoro # G903513475


product price:  $1,851.99
/ea
Free Shipping & Returns

Key Features

Voltage
480V AC
Phase
1, 3
Housing Material
Aluminum
Element Type
Flat Panel Emitter
Overall Depth
7 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P95-FSS-3
Zoro #
G903513475
UPC #
686334741248
Country of Origin
United States

Dimensions

Overall Depth
7 3/4 in
Overall Dimensions - L x W x D
49 in x 20 in x 7 3/4 in
Overall Width
20 in
Overall Length
49 in

Details

Voltage
480V AC
Phase
1, 3
Housing Material
Aluminum
Element Type
Flat Panel Emitter
Item
Infrared Overhead Electric Heater
Wattage Output
9500 W
Mobility
Stationary
Heating Capacity
32,414 BtuH
Reflector Material
Gold Anodized Aluminum
Voltage, Phase
480 V AC, 1 or 3-Phase
Beam Pattern
60 Degrees
Infrared Electromagnetic Wave Type
Medium Wave
NEMA Plug Configuration
Hard wired
Number of Lamps
1
Housing Finish
Gold Anodized
Standards
ETL Listed
Heating Method
Radiant
Includes
L Bracket
Electrical Connection
Hardwired
Housing Color
Gold
Amperage
11.4 A, 19.8 A
Radiant Efficiency
78.5 %
For Use Outdoors
Indoor/Outdoor
For Use Indoors/Outdoors
Indoor/Outdoor

Description

Infrared Overhead Electric Heater, Overall Height Not Applicable, Overall Length 49 in, Overall Width 20 in, Overall Depth 7 3/4 in, Phase 1, 3, Voltage 480V AC, Wattage Output 9500 W, Beam Pattern 60 Degrees , Element Type Flat Panel Emitter, Housing Color Gold, Housing Material Aluminum, Mounting Type Chain Permanent, Surface, Suspended, Wall, Heating Capacity 32,414 BtuH, Heating Method Radiant, Housing Finish Gold Anodized, Electrical Connection Hardwired, Amperage 11.4 A, 19.8 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.