Infrared Quartz Electric Heater, 1, 3 Phase, Stainless Steel, 208V AC

  • Mfr # F-60-223-THSS

  • Zoro # G903513482


product price:  $1,127.99
/ea
Free Shipping & Returns

Key Features

Voltage
208V AC
Phase
1, 3
Housing Material
Stainless Steel
Element Type
Quartz Lamp
Housing Finish
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F-60-223-THSS
Zoro #
G903513482
UPC #
686334741088
Country of Origin
United States

Dimensions

Overall Depth
11 in
Overall Dimensions - L x W x D
24 in x 21 1/2 in x 11 in
Overall Width
21 1/2 in
Overall Length
24 in

Details

Voltage
208V AC
Phase
1, 3
Housing Material
Stainless Steel
Element Type
Quartz Lamp
Item
Infrared Quartz Electric Heater
Housing Finish
Stainless Steel
Reflector Material
Gold Anodized Aluminum
For Use Outdoors
Indoor/Outdoor
Heating Method
Radiant
Voltage, Phase
208 V AC, 1 or 3-Phase
Mobility
Stationary
Frequency
50/60 Hz
Radiant Efficiency
96 %
Electrical Connection
Hardwired
Number of Lamps
3
NEMA Plug Configuration
Hard wired
Beam Pattern
60 Degrees
Includes
(3) Clear Quartz Lamp, High Temperature Lead
Heating Capacity
16,382 BtuH
Standards
ETL Listed
Housing Color
Silver
Wattage Output
4800 W
Brightness
8 lm
Heater Mounting Position
Horizontal Burn
Infrared Electromagnetic Wave Type
Short Wave
For Use Indoors/Outdoors
Indoor/Outdoor

Description

Infrared Quartz Electric Heater, Overall Height Not Applicable, Overall Length 24 in, Overall Width 21 1/2 in, Overall Depth 11 in, Phase 1, 3, Voltage 208V AC, Wattage Output 4800 W, Beam Pattern 60 Degrees , Element Type Quartz Lamp, Housing Color Silver, Housing Material Stainless Steel, Mounting Type Chain Permanent, Recessed, Surface, Suspended, Wall, Grille Depth Not Applicable, Heating Capacity 16,382 BtuH, Heating Method Radiant, Housing Finish Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.