Shop DR INFRARED HEATER
See all product information
Create Account
DR.INFRARED HEATER Portable Electric Fireplace Space Heater with Humidifier and Remote, 1500W, Black
- Mfr # DR-991
- Zoro # G621857509
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Height
36.8 in
Width
14.2 in
Housing Material
Galvanized Steel
Length
14.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DR-991
- Zoro #
- G621857509
- UPC #
- 850060021329
- Country of Origin
- China
- Voltage
- 120V
- Housing Material
- Galvanized Steel
- Item
- Electric Space Heater
- Color
- Black
Dimensions
- Height
- 36.8 in
- Width
- 14.2 in
- Length
- 14.2 in
Description
Welcome the ultimate combination of cozy warmth and comfortable living with the DR. INFRARED HEATER Portable Electric Fireplace. This isn't just a heater; it's your personal comfort zone. We've combined a powerful 1500W infrared heater with a built-in humidifier to deliver efficient, soothing heat that doesn't dry out the air you breathe. Imagine curling up with a book, mesmerized by the incredibly realistic 3D flame effect that you can adjust to set the perfect mood.With simple plug-in operation and a lightweight, portable design, you can easily bring comforting warmth to any room in your home, from your living room to your bedroom. Control everything from your couch with the included remote for easy adjustments, customizing your experience with three heat settings (Auto, High, Low), a 12-hour timer, and a thermostat. Best of all, we built your safety into every detail with advanced tip-over and overheat protection. This is the worry-free, all-in-one solution for anyone seeking an affordable, stylish, and supremely comfortable heating experience. Get ready to transform your space and stay cozy all season long. It's the ideal supplemental heat source for your living spaces.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
HI, AK, RI, VI, GU, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.