Infrared Quartz Electric Heater, 1 Phase, Galvanized Steel, 208V AC

  • Mfr # F-90-342-TH

  • Zoro # G802567722


original price:  $912.99 , new price: $829.99 , 9 percent off
new price:  $829.99
/ea
Free Shipping & Returns

Key Features

Voltage
208V AC
Phase
1
Housing Material
Galvanized Steel
Element Type
Quartz Lamp
Radiant Efficiency
96 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-90-342-TH
Zoro #
G802567722
UPC #
686334740654
Country of Origin
United States

Dimensions

Overall Width
15 in
Overall Depth
11 in
Overall Length
33 in
Overall Dimensions - L x W x D
33 in x 15 in x 11 in

Details

Voltage
208V AC
Phase
1
Housing Material
Galvanized Steel
Element Type
Quartz Lamp
Item
Infrared Quartz Electric Heater
Radiant Efficiency
96 %
Standards
ETL Listed
Number of Lamps
2
Infrared Electromagnetic Wave Type
Short Wave
Includes
(2) Clear Quartz Lamp, High Temperature Lead
Beam Pattern
90 Degrees
NEMA Plug Configuration
Hard wired
Wattage Output
5000 W
Housing Color
Bronze
Reflector Material
Gold Anodized Aluminum
Frequency
50/60 Hz
Mobility
Stationary
Electrical Connection
Hardwired
For Use Outdoors
Indoor/Outdoor
Brightness
8 lm
Heating Method
Radiant
Voltage, Phase
208 V AC, 1-Phase
Housing Finish
Powder Coated
Heater Mounting Position
Horizontal Burn
Heating Capacity
17,065 BtuH
For Use Indoors/Outdoors
Indoor/Outdoor

Description

Infrared Quartz Electric Heater, Overall Height Not Applicable, Overall Length 33 in, Overall Width 15 in, Overall Depth 11 in, Phase 1, Voltage 208V AC, Wattage Output 5000 W, Beam Pattern 90 Degrees , Element Type Quartz Lamp, Housing Color Bronze, Housing Material Galvanized Steel, Mounting Type Chain Permanent, Recessed, Surface, Suspended, Wall, Grille Depth Not Applicable, Heating Capacity 17,065 BtuH, Heating Method Radiant, Housing Finish Powder Coated, Electrical Connection Hardwired

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.