Infrared Quartz Electric Heater, 1 Phase, Galvanized Steel, 480V AC

  • Mfr # P-30-462-TH

  • Zoro # G603513508


product price: $1,253.99
/ea
Free Shipping & Returns

Key Features

Voltage
480V AC
Phase
1
Housing Material
Galvanized Steel
Element Type
Quartz Lamp
Housing Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-30-462-TH
Zoro #
G603513508
UPC #
686334740807
Country of Origin
United States

Dimensions

Overall Width
15 in
Overall Dimensions - L x W x D
46 in x 15 in x 11 in
Overall Depth
11 in
Overall Length
46 in

Details

Voltage
480V AC
Phase
1
Housing Material
Galvanized Steel
Element Type
Quartz Lamp
Item
Infrared Quartz Electric Heater
Housing Finish
Powder Coated
NEMA Plug Configuration
Hard wired
Standards
ETL Listed
Housing Color
Bronze
Wattage Output
7300 W
Heating Method
Radiant
Beam Pattern
30 Degrees
Includes
(2) Clear Quartz Lamp, High Temperature Lead
For Use Outdoors
Indoor/Outdoor
Reflector Material
Gold Anodized Aluminum
Heater Mounting Position
Horizontal Burn
Mobility
Stationary
Brightness
8 lm
Electrical Connection
Hardwired
Infrared Electromagnetic Wave Type
Short Wave
Voltage, Phase
480 V AC, 1-Phase
Number of Lamps
2
Radiant Efficiency
96 %
Frequency
50/60 Hz
Heating Capacity
24,915 BtuH
For Use Indoors/Outdoors
Indoor/Outdoor

Description

Infrared Quartz Electric Heater, Overall Height Not Applicable, Overall Length 46 in, Overall Width 15 in, Overall Depth 11 in, Phase 1, Voltage 480V AC, Wattage Output 7300 W, Beam Pattern 30 Degrees , Element Type Quartz Lamp, Housing Color Bronze, Housing Material Galvanized Steel, Mounting Type Chain Permanent, Recessed, Surface, Suspended, Wall, Grille Depth Not Applicable, Heating Capacity 24,915 BtuH, Heating Method Radiant, Housing Finish Powder Coated, Electrical Connection Hardwired

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.