Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Infrared Quartz Electric Heater, 1 Phase, Galvanized Steel, 208V AC

  • Mfr # F-30-342-TH

  • Zoro # G702567723


original price: $912.99
9% off
new price: $829.99
/ea
Free Shipping & Returns

Key Features

Voltage
208V AC
Phase
1
Housing Material
Galvanized Steel
Element Type
Quartz Lamp
Includes
(2) Clear Quartz Lamp, High Temperature Lead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-30-342-TH
Zoro #
G702567723
UPC #
686334740555
Country of Origin
United States

Dimensions

Overall Dimensions - L x W x D
33 in x 15 in x 11 in
Overall Width
15 in
Overall Depth
11 in
Overall Length
33 in

Details

Voltage
208V AC
Phase
1
Housing Material
Galvanized Steel
Element Type
Quartz Lamp
Item
Infrared Quartz Electric Heater
Includes
(2) Clear Quartz Lamp, High Temperature Lead
Infrared Electromagnetic Wave Type
Short Wave
Standards
ETL Listed
Beam Pattern
30 Degrees
Radiant Efficiency
96 %
Number of Lamps
2
Brightness
8 lm
Heater Mounting Position
Horizontal Burn
Frequency
50/60 Hz
Mobility
Stationary
Wattage Output
5000 W
Housing Finish
Powder Coated
Voltage, Phase
208 V AC, 1-Phase
For Use Outdoors
Indoor/Outdoor
NEMA Plug Configuration
Hard wired
Heating Capacity
17,065 BtuH
Housing Color
Bronze
Heating Method
Radiant
Electrical Connection
Hardwired
Reflector Material
Gold Anodized Aluminum
For Use Indoors/Outdoors
Indoor/Outdoor

Description

Infrared Quartz Electric Heater, Overall Height Not Applicable, Overall Length 33 in, Overall Width 15 in, Overall Depth 11 in, Phase 1, Voltage 208V AC, Wattage Output 5000 W, Beam Pattern 30 Degrees , Element Type Quartz Lamp, Housing Color Bronze, Housing Material Galvanized Steel, Mounting Type Chain Permanent, Recessed, Surface, Suspended, Wall, Grille Depth Not Applicable, Heating Capacity 17,065 BtuH, Heating Method Radiant, Housing Finish Powder Coated, Electrical Connection Hardwired

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.