Shop FOSTORIA

Infrared Quartz Electric Heater, 1 Phase, Stainless Steel, 208V AC

  • Mfr # F-60-342-THSS

  • Zoro # G702567716


product price: 
$
1,093.99
/ea
Free Shipping & Returns

Key Features

Voltage
208V AC
Phase
1
Housing Material
Stainless Steel
Element Type
Quartz Lamp
Number of Lamps
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F-60-342-THSS
Zoro #
G702567716
UPC #
686334740623
Country of Origin
United States
Voltage
208V AC
Phase
1
Housing Material
Stainless Steel
Element Type
Quartz Lamp
Item
Infrared Quartz Electric Heater
Number of Lamps
2
Infrared Electromagnetic Wave Type
Short Wave
Beam Pattern
60 Degrees
Includes
(2) Clear Quartz Lamp, High Temperature Lead
Standards
ETL Listed
Radiant Efficiency
96 %
Mobility
Stationary
Brightness
8 lm
Frequency
50/60 Hz
Heating Method
Radiant
Electrical Connection
Hardwired
For Use Outdoors
Indoor/Outdoor
Heater Mounting Position
Horizontal Burn
Housing Color
Silver
Heating Capacity
17,065 BtuH
Wattage Output
5000 W
Reflector Material
Gold Anodized Aluminum
Voltage, Phase
208 V AC, 1-Phase
Housing Finish
Stainless Steel
NEMA Plug Configuration
Hardwired
For Use Indoors/Outdoors
Indoor/Outdoor
For Location
Indoor/Outdoor

Description

Infrared Quartz Electric Heater, Mounting Type Chain Suspension, Recessed, Surface, Suspended, Grille Depth Not Applicable, Standards ETL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.