Shop FOSTORIA

Infrared Quartz Electric Heater, 1 Phase, Stainless Steel, 208V AC

  • Mfr # F-90-342-THSS

  • Zoro # G902567714


product price: 
$
1,093.99
/ea
Free Shipping & Returns

Key Features

Voltage
208V AC
Phase
1
Housing Material
Stainless Steel
Element Type
Quartz Lamp
Infrared Electromagnetic Wave Type
Short Wave
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F-90-342-THSS
Zoro #
G902567714
UPC #
686334740685
Country of Origin
United States
Voltage
208V AC
Phase
1
Housing Material
Stainless Steel
Element Type
Quartz Lamp
Item
Infrared Quartz Electric Heater
Infrared Electromagnetic Wave Type
Short Wave
Standards
ETL Listed
Number of Lamps
2
Beam Pattern
90 Degrees
Includes
(2) Clear Quartz Lamp, High Temperature Lead
Radiant Efficiency
96 %
Brightness
8 lm
NEMA Plug Configuration
Hardwired
Mobility
Stationary
Housing Finish
Stainless Steel
Heating Capacity
17,065 BtuH
Wattage Output
5000 W
Heater Mounting Position
Horizontal Burn
Electrical Connection
Hardwired
Reflector Material
Gold Anodized Aluminum
Housing Color
Silver
Heating Method
Radiant
Voltage, Phase
208 V AC, 1-Phase
For Use Outdoors
Indoor/Outdoor
Frequency
50/60 Hz
For Use Indoors/Outdoors
Indoor/Outdoor
For Location
Indoor/Outdoor

Description

Infrared Quartz Electric Heater, Overall Height Not Applicable, Overall Length 33 in, Overall Width 15 in, Overall Depth 11 in, Phase 1, Voltage 208V AC, Wattage Output 5000 W, Beam Pattern 90 Degrees , Element Type Quartz Lamp, Housing Color Silver, Housing Material Stainless Steel, Mounting Type Chain Permanent, Recessed, Surface, Suspended, Wall, Grille Depth Not Applicable, Heating Capacity 17,065 BtuH, Heating Method Radiant, Housing Finish Stainless Steel, Electrical Connection Hardwired

Ratings & reviews