1500-Watt Infrared Shop Heater, Energy Efficient, Adjustable Thermostat
- Mfr # W5008
- Zoro # G023311302
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Watts
1500 W
Voltage
120V
Height
3.5 in
Width
23.8 in
Depth
7.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W5008
- Zoro #
- G023311302
- UPC #
- 39564132902
- Country of Origin
- China
Dimensions
- Height
- 3.5 in
- Width
- 23.8 in
- Depth
- 7.4 in
- Cord Length
- 96 in
Details
- Watts
- 1500 W
- Voltage
- 120V
- Item
- Electric Heater
- Color
- Black, Gray
Description
Experience the warmth and efficiency of the Performance Tool W5008 Infrared Shop Heater. This revolutionary 1500-watt heater utilizes infrared technology to directly heat people and objects, providing targeted warmth without wasting energy on heating the surrounding air. Its carbon fiber glass tube heats up rapidly and evenly, delivering consistent comfort. The energy-efficient design converts almost all energy into heat, minimizing energy consumption. Safety and convenience are paramount with this heater. It operates without fuels or oxygen, eliminating fumes and noise. The moisture-resistant construction allows for use in covered outdoor areas, and the adjustable thermostat ensures optimal comfort levels. The sturdy aluminum housing and 8-ft grounded cord ensure durability and ease of use. Wall or ceiling mount options with adjustable hanging brackets provide versatile installation solutions. cETL listed for safety, this heater is a reliable and efficient choice for your indoor or outdoor heating needs.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.