Shop FOSTORIA

Infrared Quartz Electric Heater, 1, 3 Phase, Stainless Steel, 277V AC

  • Mfr # G-90-223-THSS
  • Zoro # G602567724

product price: 
$
1,237.99
/ea
Free Shipping & Returns

Key Features

Voltage
277V AC
Phase
1, 3
Housing Material
Stainless Steel
Element Type
Quartz Lamp
Radiant Efficiency
96 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G-90-223-THSS
Zoro #
G602567724
UPC #
686334741149
Country of Origin
United States

Dimensions

Overall Depth
11 in
Overall Width
21 1/2 in
Overall Length
24 in
Overall Dimensions - L x W x D
24 in x 21 1/2 in x 11 in

Details

Voltage
277V AC
Phase
1, 3
Housing Material
Stainless Steel
Element Type
Quartz Lamp
Item
Infrared Quartz Electric Heater
Radiant Efficiency
96 %
Standards
ETL Listed
Beam Pattern
90 Degrees
Infrared Electromagnetic Wave Type
Short Wave
Includes
(3) Clear Quartz Lamp, High Temperature Lead
Number of Lamps
3
Mobility
Stationary
Heating Capacity
16,382 BtuH
Housing Color
Silver
Heater Mounting Position
Horizontal Burn
Reflector Material
Gold Anodized Aluminum
Brightness
8 lm
Wattage Output
4800 W
For Use Outdoors
Indoor/Outdoor
Housing Finish
Stainless Steel
Voltage, Phase
277 V AC, 1 or 3-Phase
Electrical Connection
Hardwired
Frequency
50/60 Hz
Heating Method
Radiant
NEMA Plug Configuration
Hardwired
For Use Indoors/Outdoors
Indoor/Outdoor
For Location
Indoor/Outdoor

Description

Infrared Quartz Electric Heater, Overall Height Not Applicable, Overall Length 24 in, Overall Width 21 1/2 in, Overall Depth 11 in, Phase 1, 3, Voltage 277V AC, Wattage Output 4800 W, Beam Pattern 90 Degrees , Element Type Quartz Lamp, Housing Color Silver, Housing Material Stainless Steel, Mounting Type Chain Permanent, Recessed, Surface, Suspended, Wall, Grille Depth Not Applicable, Heating Capacity 16,382 BtuH, Heating Method Radiant, Housing Finish Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.