Infrared Quartz Electric Heater, 1, 3 Phase, Stainless Steel, 277V AC

  • Mfr # G-30-223-THSS
  • Zoro # G902567721
product price: 
$
1,237.99
/ea
Free Shipping & Returns

Key Features

Voltage
277V AC
Phase
1, 3
Housing Material
Stainless Steel
Element Type
Quartz Lamp
Number of Lamps
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G-30-223-THSS
Zoro #
G902567721
UPC #
686334741064
Country of Origin
United States

Dimensions

Overall Dimensions - L x W x D
24 in x 21 1/2 in x 11 in
Overall Depth
11 in
Overall Length
24 in
Overall Width
21 1/2 in

Details

Voltage
277V AC
Phase
1, 3
Housing Material
Stainless Steel
Element Type
Quartz Lamp
Item
Infrared Quartz Electric Heater
Number of Lamps
3
Beam Pattern
30 Degrees
Infrared Electromagnetic Wave Type
Short Wave
Radiant Efficiency
96 %
Includes
(3) Clear Quartz Lamp, High Temperature Lead
Standards
ETL Listed
Housing Color
Silver
Heating Capacity
16,382 BtuH
Mobility
Stationary
Electrical Connection
Hardwired
Frequency
50/60 Hz
Housing Finish
Stainless Steel
Wattage Output
4800 W
For Use Outdoors
Indoor/Outdoor
NEMA Plug Configuration
Hardwired
Voltage, Phase
277 V AC, 1 or 3-Phase
Brightness
8 lm
Reflector Material
Gold Anodized Aluminum
Heating Method
Radiant
Heater Mounting Position
Horizontal Burn
For Use Indoors/Outdoors
Indoor/Outdoor
For Location
Indoor/Outdoor

Description

Infrared Quartz Electric Heater, Overall Height Not Applicable, Overall Length 24 in, Overall Width 21 1/2 in, Overall Depth 11 in, Phase 1, 3, Voltage 277V AC, Wattage Output 4800 W, Beam Pattern 30 Degrees , Element Type Quartz Lamp, Housing Color Silver, Housing Material Stainless Steel, Mounting Type Chain Permanent, Recessed, Surface, Suspended, Wall, Grille Depth Not Applicable, Heating Capacity 16,382 BtuH, Heating Method Radiant, Housing Finish Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews