Shop FOSTORIA

Infrared Quartz Electric Heater, 1 Phase, Galvanized Steel, 480V AC

  • Mfr # P-60-342-TH
  • Zoro # G703513514

product price: 
$
868.99
/ea
Free Shipping & Returns

Key Features

Voltage
480V AC
Phase
1
Housing Material
Galvanized Steel
Element Type
Quartz Lamp
Radiant Efficiency
96 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P-60-342-TH
Zoro #
G703513514
UPC #
686334740616
Country of Origin
United States
Voltage
480V AC
Phase
1
Housing Material
Galvanized Steel
Element Type
Quartz Lamp
Item
Infrared Heater
Radiant Efficiency
96 %
For Use Outdoors
Indoor/Outdoor
Heating Capacity
17,065 BTU
Beam Pattern
60 Degrees
Voltage, Phase
480 V AC, 1-Phase
Housing Finish
Powder Coated
Infrared Electromagnetic Wave Type
Short Wave
Wattage Output
5000 W
Standards
ETL Listed
Frequency
50/60 Hz
Heater Mounting Position
Horizontal Burn
NEMA Plug Configuration
Hardwired
Electrical Connection
Hardwired
Number of Lamps
2
Heating Method
Radiant
Housing Color
Bronze
Brightness
8 lm
Includes
(2) Clear Quartz Lamp, High Temperature Lead
Reflector Material
Gold Anodized Aluminum
Mobility
Stationary
For Use Indoors/Outdoors
Indoor/Outdoor
Thermostat Included
Thermostat Not Included
Control Type
None
Amperage
10.4 A
Programming Capability
Non-Programmable
For Location
Indoor/Outdoor
Duty Rating
Commercial Grade
Grille Color
Silver

Description

Infrared Quartz Electric Heater, Overall Height Not Applicable, Overall Length 33 in, Overall Width 15 in, Overall Depth 11 in, Phase 1, Voltage 480V AC, Wattage Output 5000 W, Beam Pattern 60 Degrees , Element Type Quartz Lamp, Housing Color Bronze, Housing Material Galvanized Steel, Mounting Type Chain Permanent, Recessed, Surface, Suspended, Wall, Grille Depth Not Applicable, Heating Capacity 17,065 BtuH, Heating Method Radiant, Housing Finish Powder Coated, Electrical Connection Hardwired

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.