Shop FOSTORIA

Infrared Quartz Electric Heater, 1 Phase, Galvanized Steel, 480V AC

  • Mfr # P-60-462-TH

  • Zoro # G503513479


product price: 
$
1,306.99
/ea
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

Voltage
480V AC
Phase
1
Housing Material
Galvanized Steel
Element Type
Quartz Lamp
Includes
(2) Clear Quartz Lamp, High Temperature Lead
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P-60-462-TH
Zoro #
G503513479
UPC #
686334740821
Country of Origin
United States

Dimensions

Overall Width
15 in
Overall Dimensions - L x W x D
46 in x 15 in x 11 in
Overall Depth
11 in
Overall Height
11 in
Overall Length
46 in

Details

Voltage
480V AC
Phase
1
Housing Material
Galvanized Steel
Element Type
Quartz Lamp
Item
Infrared Heater
Includes
(2) Clear Quartz Lamp, High Temperature Lead
Infrared Electromagnetic Wave Type
Short Wave
Housing Finish
Powder Coated
NEMA Plug Configuration
Hardwired
Housing Color
Bronze
Standards
ETL Listed
Wattage Output
7300 W
Heating Capacity
24,915 BTU
For Use Outdoors
Indoor/Outdoor
Voltage, Phase
480 V AC, 1-Phase
Brightness
8 lm
Heating Method
Radiant
Electrical Connection
Hardwired
Heater Mounting Position
Horizontal Burn
Radiant Efficiency
96 %
Number of Lamps
2
Mobility
Stationary
Reflector Material
Gold Anodized Aluminum
Beam Pattern
60 Degrees
Frequency
50/60 Hz
For Use Indoors/Outdoors
Indoor/Outdoor
Duty Rating
Commercial Grade
Grille Color
Silver
For Location
Indoor/Outdoor
Control Type
None
Thermostat Included
Thermostat Not Included
Programming Capability
Non-Programmable
Amperage
15.2 A

Description

Infrared Quartz Electric Heater, Overall Height Not Applicable, Overall Length 46 in, Overall Width 15 in, Overall Depth 11 in, Phase 1, Voltage 480V AC, Wattage Output 7300 W, Beam Pattern 60 Degrees , Element Type Quartz Lamp, Housing Color Bronze, Housing Material Galvanized Steel, Mounting Type Chain Permanent, Recessed, Surface, Suspended, Wall, Grille Depth Not Applicable, Heating Capacity 24,915 BtuH, Heating Method Radiant, Housing Finish Powder Coated, Electrical Connection Hardwired

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews