Shop RAYCHEM

Electric Heating Cable, 120VAC, 100 ft Length

  • Mfr # FG1-100P
  • Zoro # G4609851

product price: 
$
590.99
/ea
Free Shipping & Returns

Key Features

Mounting Location
Wet or Dry
Cable Length
100 ft
Max. Circuit Length
200 ft
Heater Voltage
120V AC
Watts per Cable @ 40F
6 W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FG1-100P
Zoro #
G4609851
UPC #
715629008169
Country of Origin
United States
Item
Electric Heating Cable
Mounting Location
Wet or Dry
Heater Voltage
120V AC
Watts per Cable @ 40F
6 W
Plug Type
3-prong grounded
Features
Pre-assembled, Self-Regulating
Watts On Plastic
800
Amps per Foot @ 40F
0.05 A
Includes
100 ft Pre-Assembled Heating Cable With 6 ft Cold Lead and 3-Prong Grounded 120V Plug
Amps per Cable @ 40F
5 A
Number of Conductors
2
Standards
CCSA US
For Use With
H903, H913, H914, H915
Watts per Foot @ 40F
6 W
Watts On Metal
600
Voltage
120V AC
Phase
1
Min. Operating Temp.
-40 Degrees F
Wattage Output
600 W
NEMA Plug Configuration
5-15P
Max. Operating Temp.
150 Degrees F
Frequency
50 Hz
Color
Black
Cable Type
Self-Regulating
For Use Outdoors
Indoor/Outdoor
Cable Cover Material
Rubberized Polymer
Cable Material
Conductive Carbon
For Use Indoors/Outdoors
Indoor/Outdoor
Power Connection Type
Hardwired
Operating Temperature - Maximum
150 Degrees F
Compatible Manufacturer Model Number
H903, H913, H914, H915
Programming Capability
Non-Programmable
Heating Cable Shielding Material
Rubberized Polymer
Thermostat Included
N
Operating Temperature - Minimum
-40 Degrees F
Heating Cable Conductor Type
Conductive Carbon

Dimensions

Cable Length
100 ft
Max. Circuit Length
200 ft
Overall Width
7/16 in
Overall Length
100 ft
Wire Rope Length
100 ft
Length
100 ft

Description

Electric Heating Cable, For Use With Flooring Type Not Applicable, Overall Length 100 ft, Overall Width 7/16 in, Thermostat Included N, Voltage 120V AC, Wattage Output 600 W, Heating Cable Conductor Type Conductive Carbon, Heating Cable Shielding Material Rubberized Polymer, For Use Indoors/Outdoors Indoor/Outdoor, For Use With H903, H913, H914, H915, Heating Area Not Applicable, Programming Capability Non-Programmable, 1 Phase, Frequency 50 Hz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.