Shop FOSTORIA

Infrared Quartz Electric Heater, 1 Phase, Galvanized Steel, 277V AC

  • Mfr # H-30-342-TH

  • Zoro # G102567712


product price: 
$
931.99
/ea
Free Shipping & Returns

Key Features

Voltage
277V AC
Phase
1
Housing Material
Galvanized Steel
Element Type
Quartz Lamp
Standards
ETL Listed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H-30-342-TH
Zoro #
G102567712
UPC #
686334740562
Country of Origin
United States

Dimensions

Overall Length
33 in
Overall Dimensions - L x W x D
33 in x 15 in x 11 in
Overall Width
15 in
Overall Depth
11 in

Details

Voltage
277V AC
Phase
1
Housing Material
Galvanized Steel
Element Type
Quartz Lamp
Item
Infrared Quartz Electric Heater
Standards
ETL Listed
Beam Pattern
30 Degrees
Radiant Efficiency
96 %
Includes
(2) Clear Quartz Lamp, High Temperature Lead
Infrared Electromagnetic Wave Type
Short Wave
Number of Lamps
2
Voltage, Phase
277 V AC, 1-Phase
Mobility
Stationary
Housing Finish
Powder Coated
For Use Outdoors
Indoor/Outdoor
Heater Mounting Position
Horizontal Burn
Reflector Material
Gold Anodized Aluminum
Electrical Connection
Hardwired
Housing Color
Bronze
Frequency
50/60 Hz
Heating Capacity
17,065 BtuH
NEMA Plug Configuration
Hardwired
Wattage Output
5000 W
Heating Method
Radiant
Brightness
8 lm
For Use Indoors/Outdoors
Indoor/Outdoor
For Location
Indoor/Outdoor

Description

Infrared Quartz Electric Heater, Overall Height Not Applicable, Overall Length 33 in, Overall Width 15 in, Overall Depth 11 in, Phase 1, Voltage 277V AC, Wattage Output 5000 W, Beam Pattern 30 Degrees , Element Type Quartz Lamp, Housing Color Bronze, Housing Material Galvanized Steel, Mounting Type Chain Permanent, Recessed, Surface, Suspended, Wall, Grille Depth Not Applicable, Heating Capacity 17,065 BtuH, Heating Method Radiant, Housing Finish Powder Coated, Electrical Connection Hardwired

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews