Shop FOSTORIA

Infrared Quartz Electric Heater, 1 Phase, Stainless Steel, 277V AC

  • Mfr # H-60-342-THSS

  • Zoro # G502567725


product price: 
$
1,082.99
/ea
Free Shipping & Returns

Key Features

Voltage
277V AC
Phase
1
Housing Material
Stainless Steel
Element Type
Quartz Lamp
Radiant Efficiency
96 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H-60-342-THSS
Zoro #
G502567725
UPC #
686334740630
Country of Origin
United States

Dimensions

Overall Length
33 in
Overall Dimensions - L x W x D
33 in x 15 in x 11 in
Overall Width
15 in
Overall Depth
11 in

Details

Voltage
277V AC
Phase
1
Housing Material
Stainless Steel
Element Type
Quartz Lamp
Item
Infrared Quartz Electric Heater
Radiant Efficiency
96 %
Number of Lamps
2
Infrared Electromagnetic Wave Type
Short Wave
Beam Pattern
60 Degrees
Includes
(2) Clear Quartz Lamp, High Temperature Lead
Standards
ETL Listed
Mobility
Stationary
Heating Method
Radiant
Heating Capacity
17,065 BtuH
Electrical Connection
Hardwired
Heater Mounting Position
Horizontal Burn
NEMA Plug Configuration
Hardwired
Brightness
8 lm
Wattage Output
5000 W
Housing Color
Silver
For Use Outdoors
Indoor/Outdoor
Housing Finish
Stainless Steel
Voltage, Phase
277 V AC, 1-Phase
Frequency
50/60 Hz
Reflector Material
Gold Anodized Aluminum
For Use Indoors/Outdoors
Indoor/Outdoor
For Location
Indoor/Outdoor

Description

Infrared Quartz Electric Heater, Overall Height Not Applicable, Overall Length 33 in, Overall Width 15 in, Overall Depth 11 in, Phase 1, Voltage 277V AC, Wattage Output 5000 W, Beam Pattern 60 Degrees , Element Type Quartz Lamp, Housing Color Silver, Housing Material Stainless Steel, Mounting Type Chain Permanent, Recessed, Surface, Suspended, Wall, Grille Depth Not Applicable, Heating Capacity 17,065 BtuH, Heating Method Radiant, Housing Finish Stainless Steel, Electrical Connection Hardwired

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.