Shop FOSTORIA

Infrared Quartz Electric Heater, 1 Phase, Stainless Steel, 208V AC

  • Mfr # F-90-222-THSS

  • Zoro # G003513528


product price: 
$
858.99
/ea
Free Shipping & Returns

Key Features

Voltage
208V AC
Phase
1
Housing Material
Stainless Steel
Element Type
Quartz Lamp
Wattage Output
3200 W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F-90-222-THSS
Zoro #
G003513528
UPC #
686334740517
Country of Origin
United States

Dimensions

Overall Height
11 in
Overall Length
24 in
Overall Depth
11 in
Overall Width
15 in
Overall Dimensions - L x W x D
24 in x 15 in x 11 in

Details

Voltage
208V AC
Phase
1
Housing Material
Stainless Steel
Element Type
Quartz Lamp
Item
Infrared Heater
Wattage Output
3200 W
Housing Finish
Stainless Steel
Voltage, Phase
208 V AC, 1-Phase
Mobility
Stationary
Radiant Efficiency
96 %
Infrared Electromagnetic Wave Type
Short Wave
Electrical Connection
Hardwired
For Use Outdoors
Indoor/Outdoor
NEMA Plug Configuration
Hardwired
Reflector Material
Gold Anodized Aluminum
Includes
(2) Clear Quartz Lamp, High Temperature Lead
Brightness
8 lm
Number of Lamps
2
Standards
ETL Listed
Heater Mounting Position
Horizontal Burn
Housing Color
Silver
Heating Capacity
10,922 BTU
Beam Pattern
90 Degrees
Heating Method
Radiant
Frequency
50/60 Hz
For Use Indoors/Outdoors
Indoor/Outdoor
Control Type
None
Duty Rating
Commercial Grade
Thermostat Included
Thermostat Not Included
Amperage
15.4 A
For Location
Indoor/Outdoor
Programming Capability
Non-Programmable
Grille Color
Silver

Description

Infrared Heater, Mounting Type Chain Suspension, Recessed, Suspended, Air Temp. Rise Not Applicable, Grille Depth Not Applicable, Standards ETL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.