Shop FOSTORIA

Infrared Quartz Electric Heater, 1 Phase, Stainless Steel, 240V AC

  • Mfr # H-30-222-THSS

  • Zoro # G003513511


product price: 
$
788.99
/ea
Free Shipping & Returns

Key Features

Voltage
240V AC
Phase
1
Housing Material
Stainless Steel
Element Type
Quartz Lamp
NEMA Plug Configuration
Hardwired
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H-30-222-THSS
Zoro #
G003513511
UPC #
686334740364
Country of Origin
United States
Voltage
240V AC
Phase
1
Housing Material
Stainless Steel
Element Type
Quartz Lamp
Item
Infrared Heater
Beam Pattern
30 Degrees
NEMA Plug Configuration
Hardwired
Includes
(2) Clear Quartz Lamp, High Temperature Lead
Housing Color
Silver
Heating Method
Radiant
Radiant Efficiency
96 %
Frequency
50/60 Hz
Infrared Electromagnetic Wave Type
Short Wave
Voltage, Phase
240 V AC, 1-Phase
Reflector Material
Gold Anodized Aluminum
Heater Mounting Position
Horizontal Burn
Standards
ETL Listed
Wattage Output
3200 W
Housing Finish
Stainless Steel
Electrical Connection
Hardwired
Mobility
Stationary
Number of Lamps
2
For Use Outdoors
Indoor/Outdoor
Heating Capacity
10,922 BTU
Brightness
8 lm
For Use Indoors/Outdoors
Indoor/Outdoor
Programming Capability
Non-Programmable
Duty Rating
Commercial Grade
Thermostat Included
Thermostat Not Included
For Location
Indoor/Outdoor
Control Type
None
Amperage
13.3 A
Grille Color
Silver

Description

Infrared Heater, Mounting Type Chain Suspension, Recessed, Suspended, Air Temp. Rise Not Applicable, Grille Depth Not Applicable, Standards ETL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.