Shop FOSTORIA

Infrared Quartz Electric Heater, 1 Phase, Stainless Steel, 277V AC

  • Mfr # G-30-222-THSS

  • Zoro # G303513525


product price: 
$
848.99
/ea
Free Shipping & Returns

Key Features

Voltage
277V AC
Phase
1
Housing Material
Stainless Steel
Element Type
Quartz Lamp
Housing Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G-30-222-THSS
Zoro #
G303513525
UPC #
686334740371
Country of Origin
United States
Voltage
277V AC
Phase
1
Housing Material
Stainless Steel
Element Type
Quartz Lamp
Item
Infrared Heater
Housing Color
Silver
Wattage Output
3200 W
Number of Lamps
2
Brightness
8 lm
Includes
(2) Clear Quartz Lamp, High Temperature Lead
Mobility
Stationary
Frequency
50/60 Hz
For Use Outdoors
Indoor/Outdoor
Heater Mounting Position
Horizontal Burn
Standards
ETL Listed
Heating Method
Radiant
Voltage, Phase
277 V AC, 1-Phase
Infrared Electromagnetic Wave Type
Short Wave
Housing Finish
Stainless Steel
NEMA Plug Configuration
Hardwired
Reflector Material
Gold Anodized Aluminum
Electrical Connection
Hardwired
Beam Pattern
30 Degrees
Radiant Efficiency
96 %
Heating Capacity
10,922 BTU
For Use Indoors/Outdoors
Indoor/Outdoor
Duty Rating
Commercial Grade
Amperage
11.6 A
Grille Color
Silver
Programming Capability
Non-Programmable
Control Type
None
Thermostat Included
Thermostat Not Included
For Location
Indoor/Outdoor

Description

Infrared Quartz Electric Heater, Overall Height Not Applicable, Overall Length 24 in, Overall Width 15 in, Overall Depth 11 in, Phase 1, Voltage 277V AC, Wattage Output 3200 W, Beam Pattern 30 Degrees , Element Type Quartz Lamp, Housing Color Silver, Housing Material Stainless Steel, Mounting Type Chain Permanent, Recessed, Surface, Suspended, Wall, Grille Depth Not Applicable, Heating Capacity 10,922 BtuH, Heating Method Radiant, Housing Finish Stainless Steel, Electrical Connection Hardwired

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.