Shop FOSTORIA

Infrared Quartz Electric Heater, 1, 3 Phase, Stainless Steel, 240V AC

  • Mfr # H-60-343-THSS

  • Zoro # G803513483


product price: 
$
1,591.99
/ea
Free Shipping & Returns

Key Features

Voltage
240V AC
Phase
1, 3
Housing Material
Stainless Steel
Element Type
Quartz Lamp
Number of Lamps
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H-60-343-THSS
Zoro #
G803513483
UPC #
686334740753
Country of Origin
United States
Voltage
240V AC
Phase
1, 3
Housing Material
Stainless Steel
Element Type
Quartz Lamp
Item
Infrared Heater
Number of Lamps
3
Mobility
Stationary
Heating Method
Radiant
Heater Mounting Position
Horizontal Burn
Standards
ETL Listed
Electrical Connection
Hardwired
Brightness
8 lm
Infrared Electromagnetic Wave Type
Short Wave
Heating Capacity
25,298 BTU
Housing Finish
Stainless Steel
Frequency
50/60 Hz
Beam Pattern
60 Degrees
NEMA Plug Configuration
Hardwired
Wattage Output
7500 W
Radiant Efficiency
96 %
Reflector Material
Gold Anodized Aluminum
Voltage, Phase
277 V AC, 1 or 3-Phase
Housing Color
Silver
For Use Outdoors
Indoor/Outdoor
Includes
(3) Clear Quartz Lamp, High Temperature Lead
For Use Indoors/Outdoors
Indoor/Outdoor
For Location
Indoor/Outdoor
Control Type
None
Amperage
31.3 A / 18.0 A
Grille Color
Silver
Thermostat Included
Thermostat Not Included
Duty Rating
Commercial Grade
Programming Capability
Non-Programmable

Description

Infrared Quartz Electric Heater, Overall Height Not Applicable, Overall Length 33 in, Overall Width 21 1/2 in, Overall Depth 11 in, Phase 1, 3, Voltage 240V AC, Wattage Output 7500 W, Beam Pattern 60 Degrees , Element Type Quartz Lamp, Housing Color Silver, Housing Material Stainless Steel, Mounting Type Chain Permanent, Recessed, Surface, Suspended, Wall, Grille Depth Not Applicable, Heating Capacity 25,298 BtuH, Heating Method Radiant, Housing Finish Stainless Steel

Ratings & reviews