Shop FOSTORIA

Infrared Quartz Electric Heater, 1 Phase, Stainless Steel, 480V AC

  • Mfr # P-60-222-THSS
  • Zoro # G703513521

product price: 
$
816.99
/ea
Free Shipping & Returns

Key Features

Voltage
480V AC
Phase
1
Housing Material
Stainless Steel
Element Type
Quartz Lamp
Overall Width
15 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P-60-222-THSS
Zoro #
G703513521
UPC #
686334740463
Country of Origin
United States

Dimensions

Overall Width
15 in
Overall Depth
11 in
Overall Dimensions - L x W x D
24 in x 15 in x 11 in
Overall Length
24 in
Overall Height
11 in

Details

Voltage
480V AC
Phase
1
Housing Material
Stainless Steel
Element Type
Quartz Lamp
Item
Infrared Heater
Heating Method
Radiant
Reflector Material
Gold Anodized Aluminum
Radiant Efficiency
96 %
For Use Outdoors
Indoor/Outdoor
Standards
ETL Listed
Frequency
50/60 Hz
Number of Lamps
2
Electrical Connection
Hardwired
NEMA Plug Configuration
Hardwired
Mobility
Stationary
Beam Pattern
60 Degrees
Voltage, Phase
480 V AC, 1-Phase
Heater Mounting Position
Horizontal Burn
Infrared Electromagnetic Wave Type
Short Wave
Housing Color
Silver
Brightness
8 lm
Housing Finish
Stainless Steel
Wattage Output
3200 W
Includes
(2) Clear Quartz Lamp, High Temperature Lead
Heating Capacity
10,922 BTU
For Use Indoors/Outdoors
Indoor/Outdoor
Grille Color
Silver
Programming Capability
Non-Programmable
Duty Rating
Commercial Grade
For Location
Indoor/Outdoor
Amperage
6.7 A
Thermostat Included
Thermostat Not Included
Control Type
None

Description

Infrared Quartz Electric Heater, Overall Height Not Applicable, Overall Length 24 in, Overall Width 15 in, Overall Depth 11 in, Phase 1, Voltage 480V AC, Wattage Output 3200 W, Beam Pattern 60 Degrees , Element Type Quartz Lamp, Housing Color Silver, Housing Material Stainless Steel, Mounting Type Chain Permanent, Recessed, Surface, Suspended, Wall, Grille Depth Not Applicable, Heating Capacity 10,922 BtuH, Heating Method Radiant, Housing Finish Stainless Steel, Electrical Connection Hardwired

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.