Shop FOSTORIA

Infrared Quartz Electric Heater, 1, 3 Phase, Stainless Steel, 480V AC

  • Mfr # P-60-223-THSS
  • Zoro # G503513516

product price: 
$
1,436.99
/ea
Free Shipping & Returns

Key Features

Voltage
480V AC
Phase
1, 3
Housing Material
Stainless Steel
Element Type
Quartz Lamp
Electrical Connection
Hardwired
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P-60-223-THSS
Zoro #
G503513516
UPC #
686334741118
Country of Origin
United States

Dimensions

Overall Height
11 in
Overall Dimensions - L x W x D
24 in x 21 1/2 in x 11 in
Overall Length
24 in
Overall Width
21 1/2 in
Overall Depth
11 in

Details

Voltage
480V AC
Phase
1, 3
Housing Material
Stainless Steel
Element Type
Quartz Lamp
Item
Infrared Heater
Electrical Connection
Hardwired
For Use Outdoors
Indoor/Outdoor
Beam Pattern
60 Degrees
NEMA Plug Configuration
Hardwired
Infrared Electromagnetic Wave Type
Short Wave
Includes
(3) Clear Quartz Lamp, High Temperature Lead
Frequency
50/60 Hz
Mobility
Stationary
Wattage Output
4800 W
Brightness
8 lm
Voltage, Phase
480 V AC, 1 or 3-Phase
Heating Capacity
16,382 BTU
Radiant Efficiency
96 %
Housing Color
Silver
Number of Lamps
3
Reflector Material
Gold Anodized Aluminum
Heater Mounting Position
Horizontal Burn
Heating Method
Radiant
Standards
ETL Listed
Housing Finish
Stainless Steel
For Use Indoors/Outdoors
Indoor/Outdoor
Control Type
None
For Location
Indoor/Outdoor
Amperage
10.0 A / 5.8 A
Duty Rating
Commercial Grade
Grille Color
Silver
Thermostat Included
Thermostat Not Included
Programming Capability
Non-Programmable

Description

Infrared Quartz Electric Heater, Overall Height Not Applicable, Overall Length 24 in, Overall Width 21 1/2 in, Overall Depth 11 in, Phase 1, 3, Voltage 480V AC, Wattage Output 4800 W, Beam Pattern 60 Degrees , Element Type Quartz Lamp, Housing Color Silver, Housing Material Stainless Steel, Mounting Type Chain Permanent, Recessed, Surface, Suspended, Wall, Grille Depth Not Applicable, Heating Capacity 16,382 BtuH, Heating Method Radiant, Housing Finish Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.