Shop DYNA-GLO

Portable Gas Floor Heater, Natural Gas, Continuous Spark, 14 11/16 in Wx 14 11/16 in L

  • Mfr # RA250NGDGD
  • Zoro # G3769363

product price: 
$
606.99
/ea
Free Shipping & Returns

Key Features

Gas Type
Natural Gas
BtuH Output
250,000
Includes
Regulator
Width
14 11/16 in
Length
14 11/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RA250NGDGD
Zoro #
G3769363
UPC #
872076014997
Country of Origin
China
Gas Type
Natural Gas
BtuH Output
250,000
Includes
Regulator
Ignition Type
Continuous Spark
Built-In Thermostat
No
Safety Features
Flame-out sensor
Features
Flame Safety System, Included Low Pressure Regulator
Standards
ANSI, CSA
Fuel Rate
250 cfh
Item
Portable Heater
Heating Area
5,900 sq ft
Heating Method
Radiant
Housing Finish
Unfinished
For Use Outdoors
Indoor/Outdoor
Thermostat Included
Thermostat Not Included
Heating Capacity Output
250,000 BtuH
Fuel Type
Natural Gas
Heater Style
Can
Ignition Power Source
Battery
Fuel Consumption
250 cfh
Heating Method, Heating Style
Radiant, Can
Housing Material
Steel
Housing Color
Silver
Air Temperature Rise
40 Degrees F to 110 Degrees F
Product Type
Portable Gas Radiant Can Heater
For Use Indoors/Outdoors
Outdoor
Number of Heads
1
Body Shape
Cylindrical
Fuel Gauge Included
No
Automatic Safety Shut-Off Included
Yes
Flame-Out Sensor Included
Yes
Thermostat Type
Unit-Mounted
On/Off Switch Included
Yes
Head Shape
Circle
Digital Temperature Readout Included
No
LED Diagnostics Included
No
Color
Silver
Built-In Air Pressure Gauge Included
No
Portability
Handheld
Number of Heat Settings
2
Tank Capacity
100 lb
Firing Type
Direct-Fired
Power Failure Indicator Included
No
Wire Color
Silver

Dimensions

Width
14 11/16 in
Length
14 11/16 in
Height
44 19/64 in
Manufacturers Warranty Length
1 yr
Min. Cylinder Size
None
Overall Dimensions - H x W x D
44 5/16 in x 14 11/16 in x 14 11/16 in
Overall Width
14 11/16 in
Overall Height
44 5/16 in
Overall Depth
14 11/16 in

Description

Product Type Portable Gas Radiant Can Heaters, Fuel Type Natural Gas, Heating Capacity Output 250,000 BtuH, Heating Area 5,900 sq ft, Ignition Type Continuous Spark, Ignition Power Source Battery, Overall Height 44 3/8 in, Overall Width 14 3/4 in, Overall Depth 14 3/4 in, Safety Features Large Sturdy Base Prevents Tipping, Air Temperature Rise 150 Degrees F, Features Flame Safety System, Included Low Pressure Regulator, For Use Indoors/Outdoors Indoor/Outdoor, Fuel Consumption 250 cfh

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.