Infrared Quartz Electric Heater, 1, 3 Phase, Stainless Steel, 480V AC

  • Mfr # P-60-463-THSS

  • Zoro # G103513503


product price:  $1,706.99
/ea
Free Shipping & Returns

Key Features

Voltage
480V AC
Phase
1, 3
Housing Material
Stainless Steel
Element Type
Quartz Lamp
Reflector Material
Gold Anodized Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-60-463-THSS
Zoro #
G103513503
UPC #
686334740876
Country of Origin
United States

Dimensions

Overall Dimensions - L x W x D
46 in x 21 1/2 in x 11 in
Overall Width
21 1/2 in
Overall Length
46 in
Overall Depth
11 in

Details

Voltage
480V AC
Phase
1, 3
Housing Material
Stainless Steel
Element Type
Quartz Lamp
Item
Infrared Quartz Electric Heater
Reflector Material
Gold Anodized Aluminum
NEMA Plug Configuration
Hard wired
Housing Color
Silver
Standards
ETL Listed
Infrared Electromagnetic Wave Type
Short Wave
Housing Finish
Stainless Steel
Radiant Efficiency
96 %
Heater Mounting Position
Horizontal Burn
Electrical Connection
Hardwired
Brightness
8 lm
Frequency
50/60 Hz
Mobility
Stationary
Beam Pattern
60 Degrees
Voltage, Phase
480 V AC, 1 or 3-Phase
For Use Outdoors
Indoor/Outdoor
Heating Capacity
37,372 BtuH
Heating Method
Radiant
Number of Lamps
3
Wattage Output
10950 W
Includes
(3) Clear Quartz Lamp, High Temperature Lead
For Use Indoors/Outdoors
Indoor/Outdoor

Description

Infrared Quartz Electric Heater, Overall Height Not Applicable, Overall Length 46 in, Overall Width 21 1/2 in, Overall Depth 11 in, Phase 1, 3, Voltage 480V AC, Wattage Output 10950 W, Beam Pattern 60 Degrees , Element Type Quartz Lamp, Housing Color Silver, Housing Material Stainless Steel, Mounting Type Chain Permanent, Recessed, Surface, Suspended, Wall, Grille Depth Not Applicable, Heating Capacity 37,372 BtuH, Heating Method Radiant, Housing Finish Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.