Shop FOSTORIA

Infrared Quartz Electric Heater, 1 Phase, Stainless Steel, 480V AC

  • Mfr # P-90-222-THSS
  • Zoro # G103513527

product price: 
$
926.99
/ea
Free Shipping & Returns

Key Features

Voltage
480V AC
Phase
1
Housing Material
Stainless Steel
Element Type
Quartz Lamp
Frequency
50/60 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P-90-222-THSS
Zoro #
G103513527
UPC #
686334740548
Country of Origin
United States

Dimensions

Overall Width
15 in
Overall Dimensions - L x W x D
24 in x 15 in x 11 in
Overall Length
24 in
Overall Depth
11 in
Overall Height
11 in

Details

Voltage
480V AC
Phase
1
Housing Material
Stainless Steel
Element Type
Quartz Lamp
Item
Infrared Heater
Frequency
50/60 Hz
Beam Pattern
90 Degrees
Infrared Electromagnetic Wave Type
Short Wave
Heater Mounting Position
Horizontal Burn
For Use Outdoors
Indoor/Outdoor
Standards
ETL Listed
Includes
(2) Clear Quartz Lamp, High Temperature Lead
Reflector Material
Gold Anodized Aluminum
Electrical Connection
Hardwired
Radiant Efficiency
96 %
Voltage, Phase
480 V AC, 1-Phase
Heating Capacity
10,922 BTU
Number of Lamps
2
Wattage Output
3200 W
Housing Color
Silver
Housing Finish
Stainless Steel
Mobility
Stationary
Brightness
8 lm
Heating Method
Radiant
NEMA Plug Configuration
Hardwired
For Use Indoors/Outdoors
Indoor/Outdoor
Control Type
None
Amperage
6.7 A
Grille Color
Silver
For Location
Indoor/Outdoor
Duty Rating
Commercial Grade
Thermostat Included
Thermostat Not Included
Programming Capability
Non-Programmable

Description

Infrared Quartz Electric Heater, Overall Height Not Applicable, Overall Length 24 in, Overall Width 15 in, Overall Depth 11 in, Phase 1, Voltage 480V AC, Wattage Output 3200 W, Beam Pattern 90 Degrees , Element Type Quartz Lamp, Housing Color Silver, Housing Material Stainless Steel, Mounting Type Chain Permanent, Recessed, Surface, Suspended, Wall, Grille Depth Not Applicable, Heating Capacity 10,922 BtuH, Heating Method Radiant, Housing Finish Stainless Steel, Electrical Connection Hardwired

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews